Shop All Linear Slides & Carriages
Pbc Linear
Linear Carriage, Carriage Height 14.10 mm
Mfr # MRC15C
Zoro # G2343275
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Miniature
- Carriage Height 14.1 mm
- Carriage Width 32 mm
- Roller Material Aluminum
- Carriage Length 42 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # MRC15C
- Zoro # G2343275
- Country of Origin United States
- Category Linear Slides & Carriages
Dimensions
Carriage Height | 14.1 mm |
Carriage Width | 32 mm |
Carriage Length | 42 mm |
Slide Height (mm) | 16 |
For Rail Width (mm) | 15 |
Carriage Hole Size (mm) | M3 x 0.50 |
For Rail Width | 15 mm |
Overall Height | 16 mm |
Carriage Mounting Hole Size | M3 x 0.50 |
Combined Carriage and Rail Height | 16 mm |
Manufacturer Size | 15 |
Description
Linear Slide Roller Carriage, Carriage Height 14.1 mm, Carriage Length 42 mm, Carriage Width 32 mm, Carriage Material Aluminum, Roller Material Aluminum, Radial Load - Maximum 2,224 N, Axial Load - Maximum 356 N, Manufacturer Size 15, Dynamic Load Capacity 700 lbf, Requires Lubrication Lubricant Not Required, Carriage Type Slide, For Rail Width 15 mm, For Use With MiniRail Slides, Static Load Capacity 500 lbf, Combined Carriage and Rail Height 16 mm, Series MR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 1696-8M-20 (1696-8M-20)
- ERICSON CBL RL, 50FT 12/3 SJOW (4123-50)
- KOYO Needle Roller Brg, 1624, 1in Bore, Open (BH-1624)
- DAYTON Tool Motor, 2-Shaft, 1/3hp, 3450rpm, 115V (5K600BA)
- PBC LINEAR Linear Carriage, Carriage Height 8.00 mm (MR9C)
- PBC LINEAR Linear Carriage, Carriage Height 0.760 In (RRS18)
- PBC LINEAR Linear Carriage, Carriage Height 25.80 mm (RRS45)
- PBC LINEAR Linear Carriage, Carriage Height 0.702 In (RRS14)
- PBC LINEAR Linear Carriage, Carriage Height 6.20 mm (MR7C)
- PBC LINEAR Linear Carriage, Carriage Height 22.60 mm (RRS30)
- THK Linear Guide Carriage, 109.4 mm L, 70 mm W (HSR35R1SS)
- Pbc Linear Linear Slides & Carriages