Shop All Linear Shafts & Support Rails
Pbc Linear
Lin Shaft w/Supp Rail, Alum, 1 In D, 42 In
Mfr # CCR16-042.000
Zoro # G2006173
product price: $505.99
/ea
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 in
- Material Aluminum
- Dia. Tolerance Max. 1 in
- Dimension F 0.281 in
- Dimension E 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # CCR16-042.000
- Zoro # G2006173
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 in |
Length | 42 in |
Dia. Tolerance Max. | 1 in |
Dimension F | 0.281 in |
Dimension E | 1.5 in |
Travel Length (In.) | 42 in |
Mounting Hole Size | 0.281 in |
Base Width (In.) | 1.5 in |
Dimension B | 2.125 in |
Dia. Tolerance Min. | 0.999 in |
Bolt Size | 1/4 |
Dimension C | 0.5 in |
Base Height (In.) | 0.25 in |
Overall Height (In.) | 2.25 in |
Shaft Hole Thread Size | 1/4 in |
Center to Rail End Width | 1.062 in |
Rail Base Overall Width | 2.125 in |
Shaft Length | 42 in |
Support Rail Length | 42 in |
Rail Top Width | 0.5 in |
Center Height | 1.75 in |
Shaft Diameter | 1 in |
Rail Mount Hole Center to Center Width | 1.5 in |
Diameter Tolerance - Maximum | -0.0004 in |
Rail Mount Hole Center to Center Length | 6 in |
Rail Mount Hole Thread Size | 1/4 in |
Description
Pre-Drilled Linear Shaft Assembly, System of Measurement Inch, Shaft Diameter 1 in, Shaft Length 42 in, Shaft Material Aluminum, Shaft Material Finish Ceramic Coated, Center Height 1.75 in, Rail Base Overall Width 2.125 in, Diameter Tolerance - Maximum -0.0004 in, Support Rail Material Finish Ceramic Coated, Shaft Drilling Pre-Drilled, Shaft Hole Spacing 6 in, Shaft End to Hole 3 in, Shaft Hole Thread Size 1/4 in, Support Rail Drilling Pre-Drilled, Rail Top Width 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON 6 Oz Tri-Flow Superior Lubricant (TF20005)
- BROWNING Split Taper Bushing, 1 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078336)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Sealed, Stud Length: 1.5 in (CR-1-1/2-XB)
- SMC Speed Control Valve, 5/16 In Tube, 1/4 In (AS2201F-N02-09SA)
- PBC LINEAR Linear Metric Shaft, 30 mm dia., 300 mm L (NIM30-0300-SL)
- PBC LINEAR Linear Metric Shaft, 16 mm dia., 300 mm L (NIM16SS-0300-SL)
- PBC LINEAR Linear Metric Shaft, 20 mm dia., 600 mm L (NIM20-0600-SL)
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 18 In (NIL16-018.000)
- PBC LINEAR Linear Metric Shaft, 4 mm dia., 300 mm L (NIM04-0300-SL)
- PBC LINEAR Support Rail, Aluminum, 1.250 In D, 24 In (SR20PD-024.000)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 24 In (QS 1 L PD 24)
- Pbc Linear Linear Bearings & Guides