Shop All Linear Shafts & Support Rails
Pbc Linear
Lin Shaft w/Supp Rail, Alum, 1 In D, 36 In
Mfr # CCR16-036.000
Zoro # G2637354
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shaft Dia. 1 in
- Material Aluminum
- Temp. Range (F) 0 Degrees - 400 Degrees F
- Dimension B 2.125 in
- Overall Height (In.) 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # CCR16-036.000
- Zoro # G2637354
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 in |
Length | 36 in |
Dimension B | 2.125 in |
Overall Height (In.) | 2.25 in |
Dia. Tolerance Min. | 0.999 in |
Travel Length (In.) | 36 in |
Dimension F | 0.281 in |
Dimension E | 1.5 in |
Bolt Size | 1/4 |
Mounting Hole Size | 0.281 in |
Base Width (In.) | 1.5 in |
Dimension C | 0.5 in |
Dia. Tolerance Max. | 1 in |
Base Height (In.) | 0.25 in |
Rail Base Overall Width | 2.125 in |
Shaft Length | 36 in |
Shaft Diameter | 1 in |
Rail Top Width | 0.5 in |
Center Height | 1.75 in |
Rail Mount Hole Center to Center Length | 6 in |
Rail Mount Hole Center to Center Width | 1.5 in |
Rail Mount Hole Thread Size | 1/4 in |
Shaft Hole Thread Size | 1/4 in |
Support Rail Length | 36 in |
Center to Rail End Width | 1.062 in |
Diameter Tolerance - Maximum | -0.0004 in |
Description
Pre-Drilled Linear Shaft Assembly, System of Measurement Inch, Shaft Diameter 1 in, Shaft Length 36 in, Shaft Material Aluminum, Shaft Material Finish Ceramic Coated, Center Height 1.75 in, Rail Base Overall Width 2.125 in, Diameter Tolerance - Maximum -0.0004 in, Support Rail Material Finish Ceramic Coated, Shaft Drilling Pre-Drilled, Shaft Hole Spacing 6 in, Shaft End to Hole 3 in, Shaft Hole Thread Size 1/4 in, Support Rail Drilling Pre-Drilled, Rail Top Width 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Valve, Check (P7510-1EP)
- WALTER SURFACE TECHNOLOGIES E-WELD 3™ High Temp Anti-Spatter Solution, Trigger Spray, 16.9 oz. (53F253)
- MI-T-M Garden Hose Swivel (23-0001)
- MARATHON MOTORS Vector Motor, 3.0 lb-ft, 1 HP, 230/460 V (143THTR5326)
- PBC LINEAR Shaft, SS, 1.000 In D, 36 In (NIL16SS-036.000)
- PBC LINEAR Linear Metric Shaft, 4 mm dia., 150 mm L (NIM04-0150-SL)
- PBC LINEAR Linear Metric Shaft, 16 mm dia., 300 mm L (NIM16SS-0300-SL)
- PBC LINEAR Shaft, RC60 Steel, 1.000 In D, 48 In (NIL16-048.000)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 12 In (NIL08-012.000)
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 36 In (NIL12-036.000)
- ISEL LFS-12-3 Linear Rail (235300 0029)
- Pbc Linear Linear Bearings & Guides