Shop All Mounted Linear Bearings
Pbc Linear
Flange Bearing, 1.000 In Bore, 5.625 In L
Mfr # DFP16
Zoro # G3017822
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 in
- Material Aluminum
- Bolt Size 1/4 in
- Flange Thickness (In.) 0.5 in
- Dimension C 2.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # DFP16
- Zoro # G3017822
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1 in |
Bolt Size | 1/4 in |
Dimension C | 2.125 in |
Body Width (In.) | 2.25 in |
Dimension B | 2.75 in |
Dimension L (In.) | 5.625 in |
Overall Length (In.) | 5.625 in |
Overall Width (In.) | 2.75 in |
Dimension E | 0.5 in |
Dimension A | 1 in |
Mounting Hole Dia. (mm) | 0.28125 in |
Dimension D | 2.25 in |
Dimension G | 0.281 in |
Dimension F | 0.25 in |
Mounting Hole Dia. (In.) | 0.2813 in |
Dimension d | 2.25 in |
Overall Height (In.) | 2.75 in |
Dimension a | 1 in |
Length (In.) | 5 5/8 in |
Inside Dia. | 1 in |
Flange Width | 2.75 in |
Overall Height | 2 3/4 in |
Overall Length | 5 5/8 in |
Body Width | 2.25 in |
Outside Diameter | 2 1/4 in |
Inside Diameter | 1 in |
Mounting Hole Diameter | 9/32 in |
Description
Mounted Linear Bearing, Inside Diameter 1 in, Outside Diameter 2 1/4 in, Flange Width 2.75 in, Overall Length 5 5/8 in, Dynamic Load Capacity 7,050 lbf, Flange Thickness 0.5 in, Material Aluminum, Lubrication Self Lubricating, Series Simplicity, Static Load Capacity 7,620 lbf, Steady State Speed 5 fps, Housing Style Twin, System of Measurement Inch, Self-Alignment Self-Aligning, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (FEM-501-12FO-NL-BULK)
- BESTORQ Aftermarket 1048 BOICE CRANE Classic Replacement V-Belt, A46 (A46)
- FESTO Plastic Tubing PUN-H-10X1, 5-SI (PUN-H-10X1,5-SI)
- NTN Ball Insert Brg - 1.25 In Id X 2.4409 In Od X 1.4055 In W; Eccenctric Collar (A-AEL206-104)
- PBC LINEAR Flange Bearing, 1.000 In Bore, 2.812 In L (SFP16)
- PBC LINEAR Pillow Block, 0.250 In Bore, 1.190 In L (P04)
- PBC LINEAR Pillow Block, 1.500 In Bore, 4.000 In L (P24)
- PBC LINEAR Pillow Block, 0.500 In Bore, 1.690 In L (P08)
- PBC LINEAR Pillow Block, 0.375 In Bore, 1.310 In L (P06)
- PBC LINEAR Flange Bearing, 0.500 In Bore, 1.687 In L (SFP08)
- THOMSON Pillow Block, 0.750 In Bore, 4.500 In L (TWN12)
- Pbc Linear Linear Bearings & Guides