Shop All Mounted Linear Bearings
Pbc Linear
Flange Bearing, 1.000 In Bore, 2.812 In L
Mfr # SFP16
Zoro # G2906513
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 in
- Material Aluminum
- Dimension L (In.) 2.812 in
- Dynamic Load Capacity (N) 7,050 lbf
- Bearing Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # SFP16
- Zoro # G2906513
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 1 in |
Dimension L (In.) | 2.812 in |
Mounting Hole Dia. (mm) | 0.28125 in |
Dimension d | 2.25 in |
Overall Width (In.) | 2.75 in |
Bolt Size | 1/4 in |
Dimension F | 0.25 in |
Dimension D | 2.25 in |
Dimension C | 2.125 in |
Body Width (In.) | 2.25 in |
Overall Length (In.) | 2.812 in |
Mounting Hole Dia. (In.) | 0.2813 in |
Dimension G | 0.281 in |
Dimension E | 0.5 in |
Dimension A | 1 in |
Dimension B | 2.75 in |
Overall Height (In.) | 2.75 in |
Dimension a | 1 in |
Inside Dia. | 1 in |
Length (In.) | 2 13/16 in |
Flange Width | 2.75 in |
Overall Height | 2 3/4 in |
Overall Length | 2 13/16 in |
Inside Diameter | 1 in |
Body Width | 2.25 in |
Outside Diameter | 2 1/4 in |
Mounting Hole Diameter | 9/32 in |
Description
Mounted Linear Bearing, Inside Diameter 1 in, Outside Diameter 2 1/4 in, Flange Width 2.75 in, Overall Length 2 13/16 in, Dynamic Load Capacity 7,050 lbf, Flange Thickness 0.5 in, Material Aluminum, Lubrication Self Lubricating, Series Simplicity, Static Load Capacity 3,810 lbf, Steady State Speed 5 fps, Housing Style Single, System of Measurement Inch, Self-Alignment Self-Aligning, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Dust Plug, EA & E Series, 3/8 In Couplings (PDP-6)
- DIXON Wilkerson Standard Regulator, R28, 3/4" (R28-06RG)
- DAYTON HVAC Motor, 1/70 HP, 1550 rpm, 115V, 3.3 (71637607M)
- PARKER Manual Air Control Valve, 3-Way, 1/8In NPT (414111000)
- PBC LINEAR Pillow Block, 1.000 In Bore, 2.810 In L (P16)
- PBC LINEAR Pillow Block, 1.250 In Bore, 3.630 In L (P20)
- PBC LINEAR Pillow Block, 0.750 In Bore, 1.880 In L (PN12)
- PBC LINEAR Pillow Block, 1.500 In Bore, 4.000 In L (P24)
- PBC LINEAR Pillow Block, 2.000 In Bore, 4.750 In L (PN32)
- PBC LINEAR Flange Bearing, 0.500 In Bore, 1.687 In L (SFP08)
- DAYTON Pillow Block, 0.500 In Bore, 3.500 In L (2CNL8)
- Pbc Linear Mounted Linear Bearings