Shop All Mounted Linear Bearings
Pbc Linear
Flange Bearing, 0.750 In Bore, 4.188 In L
Mfr # DFP12
Zoro # G1264085
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.75 in
- Material Aluminum
- Retaining Ring External
- Mounting Hole Dia. (In.) 0.2188 in
- Dimension A 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # DFP12
- Zoro # G1264085
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.75 in |
Mounting Hole Dia. (In.) | 0.2188 in |
Dimension A | 0.75 in |
Dimension E | 0.375 in |
Dimension C | 1.75 in |
Dimension G | 0.219 in |
Body Width (In.) | 1.75 in |
Dimension d | 1.75 in |
Bolt Size | #10 |
Overall Height (In.) | 2 3/8 in |
Overall Length (In.) | 4.188 in |
Dimension L (In.) | 4.188 in |
Mounting Hole Dia. (mm) | 0.21875 in |
Dimension B | 2.38 in |
Overall Width (In.) | 2.38 in |
Dimension F | #10 |
Dimension D | 1.75 in |
Length (In.) | 4 3/16 in |
Flange Width | 2.38 in |
Dimension a | 0.75 in |
Inside Dia. | 3/4 in |
Overall Height | 2 3/8 in |
Overall Length | 4 3/16 in |
Mounting Hole Diameter | 7/32 in |
Outside Diameter | 1 3/4 in |
Body Width | 1.75 in |
Inside Diameter | 3/4 in |
Description
Mounted Linear Bearing, Inside Diameter 3/4 in, Outside Diameter 1 3/4 in, Flange Width 2.38 in, Overall Length 4 3/16 in, Dynamic Load Capacity 3,810 lbf, Flange Thickness 0.375 in, Material Aluminum, Lubrication Self Lubricating, Series Simplicity, Static Load Capacity 5,880 lbf, Steady State Speed 5 fps, Housing Style Twin, System of Measurement Inch, Self-Alignment Self-Aligning, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Swivel Front Wheels For 3601 (275636)
- AVENTICS INLINE 1/8 2POS SNGL DIN PLGN (L01SA4594000061)
- FASCO Motor, 1/25 HP, OEM Replacement Brand: McQuay Replacement For: BA2H015 (D1144)
- FESTO Push-In Connector QS-10-6 (QS-10-6)
- PBC LINEAR Pillow Block, 0.500 In Bore, 1.690 In L (P08)
- PBC LINEAR Pillow Block, 0.500 In Bore, 1.500 In L (PN08)
- PBC LINEAR Pillow Block, 1.000 In Bore, 2.810 In L (P16)
- PBC LINEAR Pillow Block, 1.250 In Bore, 3.380 In L (PN20)
- PBC LINEAR Pillow Block, 2.000 In Bore, 4.750 In L (PN32)
- PBC LINEAR Pillow Block, 1.250 In Bore, 3.630 In L (P20)
- DAYTON Pillow Block, 1.000 In Bore, 2.813 In L (2CNN3)
- Pbc Linear Linear Bearings & Guides