Shop All Mounted Linear Bearings
Pbc Linear
Flange Bearing, 0.750 In Bore, 2.067 In L
Mfr # SFP12
Zoro # G2919271
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.75 in
- Material Aluminum
- Bolt Size #10
- Overall Width (In.) 2.38 in
- Body Width (In.) 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pbc Linear
- MFR # SFP12
- Zoro # G2919271
- Country of Origin United States
- Category Mounted Linear Bearings
Dimensions
Bore Dia. (In.) | 0.75 in |
Bolt Size | #10 |
Overall Width (In.) | 2.38 in |
Body Width (In.) | 1.75 in |
Dimension A | 0.75 in |
Dimension L (In.) | 20.67 in |
Dimension d | 1.75 in |
Overall Height (In.) | 2 3/8 in |
Mounting Hole Dia. (In.) | 0.2188 in |
Dimension E | 0.375 in |
Overall Length (In.) | 2.067 in |
Dimension D | 1.75 in |
Dimension B | 2.38 in |
Dimension F | #10 |
Dimension G | 0.219 in |
Mounting Hole Dia. (mm) | 0.21875 in |
Dimension C | 1.75 in |
Flange Width | 2.38 in |
Dimension a | 0.75 in |
Inside Dia. | 3/4 in |
Length (In.) | 2 1/16 in |
Overall Height | 2 3/8 in |
Overall Length | 2 1/16 in |
Mounting Hole Diameter | 7/32 in |
Outside Diameter | 1 3/4 in |
Body Width | 1.75 in |
Inside Diameter | 3/4 in |
Description
Mounted Linear Bearing, Inside Diameter 3/4 in, Outside Diameter 1 3/4 in, Flange Width 2.38 in, Overall Length 2 1/16 in, Dynamic Load Capacity 3,810 lbf, Flange Thickness 0.375 in, Material Aluminum, Lubrication Self Lubricating, Series Simplicity, Static Load Capacity 2,940 lbf, Steady State Speed 5 fps, Housing Style Single, System of Measurement Inch, Self-Alignment Self-Aligning, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -400 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-200-A Set Screw Collar (C-200-A)
- SKF Angular Contact Bearing, 40mm, O.D. 90mm (7308 BEGBP)
- DAYTON 3L290 V-Belt, 29" Outside Length, 3/8" Top Width, 1 Ribs (3L290)
- MAIN FILTER FILTER MART 325917 Replacement/Interchange Hydraulic Filter (MF0507157)
- PBC LINEAR Pillow Block, 2.000 In Bore, 5.000 In L (P32)
- PBC LINEAR Pillow Block, 0.500 In Bore, 1.500 In L (PN08)
- PBC LINEAR Pillow Block, 0.375 In Bore, 1.310 In L (P06)
- PBC LINEAR Pillow Block, 1.000 In Bore, 2.630 In L (PN16)
- PBC LINEAR Flange Bearing, 0.750 In Bore, 4.188 In L (DFP12)
- PBC LINEAR Flange Bearing, 0.500 In Bore, 1.687 In L (SFP08)
- THOMSON Pillow Block, 1.250 In Bore, 7.500 In L (SSUTWNO20)
- Pbc Linear Mounted Linear Bearings