Shop All Pillow Block Bearings
Pbc Linear
Double Roller Pillow Block, 85.73 mm
Mfr # MDPB-30-OPN-S
Zoro # G909691412
product price: $808.99
/ea
Free Shipping & Returns
$808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 101.6 mm
- Overall Height 2.5625 in
- Standards ISO
- Overall Length 85.73 mm
- Housing Material Name Aluminum Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # MDPB-30-OPN-S
- Zoro # G909691412
- Country of Origin United States
- Category Pillow Block Bearings
Dimensions
Overall Width | 101.6 mm |
Overall Height | 2.5625 in |
Overall Length | 85.73 mm |
Mounting Bolt Size | #10 |
Mount Hole Center to Center Length | 2 in |
For Shaft Diameter | 30 mm |
Shaft Center to Mount Hole Width | 1.75 in |
Center Height | 1.465 in |
Mount Hole Center to Center Width | 3.5 in |
Mounting Hole Diameter | 0.21875 in |
Details
Standards | ISO |
Item | Double Roller Pillow Block |
Housing Material Name | Aluminum Alloy |
Carriage Type | Double |
Resistance Properties | Corrosion Resistance |
Bearing Material | Aluminum Alloy |
For Shaft Type | Round |
Includes Scrapers | Scrapers Included |
System of Measurement | Metric |
Lubrication | Grease Lubrication |
Dynamic Load Rating | 12,455.02 N |
Description
Double Roller Pillow Block, Includes Scrapers Scrapers Included, System of Measurement Metric, For Shaft Diameter 30 mm, Overall Length 85.73 mm, Overall Width 101.6 mm, Overall Height 2.5625 in, Center Height 1.465 in, Dynamic Load Rating 12,455.02 N, Carriage Type Double, Mount Hole Center to Center Width 3.5 in, Mount Hole Center to Center Length 2 in, For Shaft Type Round, Mounting Hole Diameter 0.21875 in, Shaft Center to Mount Hole Width 1.75 in, Bearing Material Aluminum Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1F546 Flange Mount Bearing (4 Bolt) (1F546)
- EM&S Unit Bearing Motor, 35 WO, 115 Volt, Original OEM Motor (ESP-L35EM1)
- NOVAFLEX 1" ID x 5 ft Coupled Chemical Hose GN (CXPG100-05NN)
- DANA U-JOINT KIT (1410) GREASABLE (5-160X)
- PBC LINEAR Pillow Block, 0.500" Bore, 1.500" (IPPN08G)
- PBC LINEAR Pillow Block, 2.000" Bore, 5.000" (IPP32G)
- PBC LINEAR Pillow Block, 2.000" Bore, 10.000" (IPPW32G)
- PBC LINEAR Pillow Block, 1.000" Bore, 6.000" (IPPW16G)
- PBC LINEAR Pillow Block, 0.750" Bore, 2.063" (IPP12G)
- PBC LINEAR Pillow Block, 0.750" Bore, 1.625" (IPK12G)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCPL-1.3/16M)
- Pbc Linear Pillow Block & Flange Bearings