Shop All Linear Guides
Pbc Linear
Crown Rail, 12 In L, 1.655 In W, 0.875 In H
Mfr # PAC2247-012.000
Zoro # G1859191
original price:
$21.00
14% off
new price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Overall Width 1.625 in
- Overall Height 0.813 in
- Rail Material Steel
- Temp. Range (F) 0 - 248
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # PAC2247-012.000
- Zoro # G1859191
- Country of Origin United States
- Category Linear Guides
Dimensions
Overall Length | 12 in |
Overall Width | 1.625 in |
Overall Height | 0.813 in |
Nominal Rail Size | Standard |
Channel Opening Width | 0.875 in |
Channel Width | 1.415 in |
Channel Depth | 0.708 in |
Manufacturer Size | 1.625 |
Description
Hardened Crown Roller Rail, Overall Length 12 in, Overall Width 1.625 in, Overall Height 0.813 in, Rail Material Steel, Manufacturer Size 1.625, Number of Mounting Holes Not Applicable, Rail Finish Powder Coated, Rail Type Channel, System of Measurement Inch, For Use With Hardened Crown Roller Bearings, Operating Temperature - Maximum 248 Degrees F, Operating Temperature - Minimum 0 Degrees F, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Pillow Block Bearing, Ball, 1" Bore (ZUCPPL205-16)
- MEGADYNE METRIC V BELT V-BELTS (SPA1320)
- FAFNIR Wide Inner Ring And Housed Units, #ER16 (ER16)
- SMC PU Tubing, OD 4mm, ID 2.5mm, 100m/Roll, Clr (TU0425C-100)
- PBC LINEAR Linear Guide, 120mm L, 12 mm W, 8.00 mm H (MR12R-0120)
- PBC LINEAR Crown Rail, 48 In L, 1.655 In W, 0.875 In H (PAC2247-048.000)
- PBC LINEAR Crown Rail, 36 In L, 1.655 In W, 0.875 In H (PAC2247-036.000)
- PBC LINEAR Linear Rail, 37 In L, 0.437 W, 1.062 In H (VRS4-037.000)
- PBC LINEAR Profile Guide, 1000mm L, 20 mm W, 13.4 mm H (MR20R-1000)
- PBC LINEAR Linear Guide, 55mm L, 9 mm W, 7.10 mm H (MR9R-0055)
- IGUS IGUS TW-01-25 DryLin-T Polymer-Lined Profile Guide - Size 25 (TW-01-25)
- Pbc Linear Linear Guides