Shop All Linear Guides
Pbc Linear
Compact Linear Actuator, 240 N, Plain
Mfr # CSMR15D-000-0510-3A1-AGXR2-0
Zoro # G909616064
product price: $1,133.99
/ea
Free Shipping & Returns
$1,133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 64 mm
- Screw Type Lead Screw
- Rail Length 510 mm
- Carriage Type Plain Bearing
- Stroke Length 440 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # CSMR15D-000-0510-3A1-AGXR2-0
- Zoro # G909616064
- Country of Origin United States
- Category Linear Guides
Dimensions
Overall Height | 64 mm |
Rail Length | 510 mm |
Stroke Length | 440 mm |
Screw Diameter | 6 mm |
Lead Diameter | 2 mm |
Carriage Length | 50.8 mm |
Carriage Width | 45 mm |
Description
Compact Linear Actuator, Carriage Type Plain Bearing, Rail System Type Gliding Surface Rail, Screw Diameter 6 mm, Lead Diameter 6 mm, Repeatability 0.02 mm, Motor Mount Option NEMA 17 Single Stack, Nut Type Anti-Backlash, Number of Carriages Included 1, Cover Type No Cover, Stroke Length 10 mm, Rail Length 510 mm, Overall Height 64 mm, Bearing Type Plain, Bearing Load Capacity 240 N, Motor Type Stepper Motor, Maximum Acceleration 50 m/sq sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Hose Adapter, 0.86" L, 6000 psi (1/4 X 1/8 PTR-SS)
- FESTO Plastic Tubing PEN-10X1, 5-RT (PEN-10X1,5-RT)
- INA Thrust Washer, Inside Dia. 1.75 In (TWA2840-HLA)
- REELCRAFT Fairlead Rollfer (S600705)
- PBC LINEAR Crown Rail, 48 In L, 1.655 In W, 0.875 In H (PAC2247-048.000)
- PBC LINEAR Crown Rail, 72 In L, 1.655 In W, 0.875 In H (PAC2247-072.000)
- PBC LINEAR Linear Guide, 70mm L, 7 mm W, 6.10 mm H (MR7R-0070)
- PBC LINEAR Linear Rail, 13 In L, 0.437 W, 1.062 In H (VRD4-013.000)
- PBC LINEAR Linear Guide, 130mm L, 7 mm W, 6.10 mm H (MR7R-0130)
- PBC LINEAR Linear Rail, 12.63 In L, 0.250 W, 0.625 H (VRSD2-012.630)
- BISHOP-WISECARVER Linear Guide, 2640mm L, 58 mm W, 30.0 mm H (UTTS3G2640)
- Pbc Linear Linear Bearings & Guides