Shop All Linear Shafts & Support Rails
Pbc Linear
Compact Linear Actuator, 2,500 N, Ball
Mfr # CSLSM10AGXR1ZF-2LT-1000-0
Zoro # G009769073
product price: $2,463.99
/ea
Free Shipping & Returns
$2,463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 67.8 mm
- Stroke Length 1,000 mm
- Bearing Type Ball
- Motor Mount Option 3rd Party Motor Mount
- Drive End Option Shaft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # CSLSM10AGXR1ZF-2LT-1000-0
- Zoro # G009769073
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Overall Height | 67.8 mm |
Stroke Length | 1,000 mm |
Rail Length | 1,000 mm |
Lead Diameter | 2 mm |
Carriage Width | 60 mm |
Carriage Length | 60 mm |
Screw Diameter | 10 mm |
Description
Compact Linear Actuator, Carriage Type Profile Rail, Rail System Type Profile Rail, Screw Diameter 10 mm, Lead Diameter 10 mm, Repeatability 0.02 mm, Motor Mount Option NEMA 17 Motor Mount, Drive End Option Shaft, Nut Type Anti-Backlash, Number of Carriages Included 1, Cover Type Tall, Stroke Length 10 mm, Rail Length 1,000 mm, Overall Height 67.8 mm, Bearing Type Ball, Bearing Load Capacity 2,500 N, Motor Type Stepper Motor, Maximum Acceleration 50 m/sq sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L930 V-Belt, 93" Outside Length, 1/2" Top Width, 1 Ribs (3GWE5)
- TRITAN Spherical Plain, 80mm Bore, 120mm OD (GE 80ES)
- CONTINENTAL 1/2" x 250 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (20027076)
- TOMPKINS Hydraulic Fitting-Steel10MJ BULKHEAD UNION RUN TEE (2704-10-10-10)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 6 In (NIL08-006.000)
- PBC LINEAR Shaft, Aluminum, 0.500 In D, 32 In (CC08-032.000)
- PBC LINEAR Rail Assy, Alum & Steel, 2.000 In D, 24 In (SRA32-024.000)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 150 mm L (NIM12SS-0150-SL)
- PBC LINEAR Linear Metric Shaft, 4 mm dia., 150 mm L (NIM04-0150-SL)
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 6 In (NIL12-006.000)
- THOMSON Shaft, Carbon Steel, 30 mm, 1500 mm (QS 30 MM 1500)
- Pbc Linear Linear Shafts & Support Rails