Shop All Linear Shafts & Support Rails
Pbc Linear
Compact Linear Actuator, 2,500 N, Ball
Mfr # CSLSM10AGXR1ZF-2LT-0130-0
Zoro # G609769114
product price: $1,251.99
/ea
Free Shipping & Returns
$1,251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 67.8 mm
- Drive End Option Shaft
- Voltage Rating 24V
- Screw Diameter 10 mm
- Motor Mount Option 3rd Party Motor Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # CSLSM10AGXR1ZF-2LT-0130-0
- Zoro # G609769114
- Country of Origin United States
- Category Linear Shafts & Support Rails
Dimensions
Overall Height | 67.8 mm |
Screw Diameter | 10 mm |
Rail Length | 130 mm |
Stroke Length | 1,000 mm |
Carriage Width | 60 mm |
Carriage Length | 60 mm |
Lead Diameter | 2 mm |
Description
Compact Linear Actuator, Carriage Type Profile Rail, Rail System Type Profile Rail, Screw Diameter 10 mm, Lead Diameter 10 mm, Repeatability 0.02 mm, Motor Mount Option NEMA 17 Motor Mount, Drive End Option Shaft, Nut Type Anti-Backlash, Number of Carriages Included 1, Cover Type Tall, Stroke Length 10 mm, Rail Length 130 mm, Overall Height 67.8 mm, Bearing Type Ball, Bearing Load Capacity 2,500 N, Motor Type Stepper Motor, Maximum Acceleration 50 m/sq sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (354504TC)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt A Type, 1/2" x 61" - AX61 (AX61)
- DAYTON Capacitor-Start Belt Drive Motor, 3/4 HP, 115/208-230V AC Voltage, 56H Frame, 1,725 Nameplate RPM (24C181)
- DDS Shaft Seal, 32 x 52 x 7 mm., SC, Nitrile Rubber (32527SC)
- PBC LINEAR Linear Metric Shaft, 20 mm dia., 300 mm L (NIPDM20-0300-SL)
- PBC LINEAR Rail Assy, Alum & Steel, 2.000 In D, 24 In (SRA32-024.000)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 6 In (NIL08-006.000)
- PBC LINEAR Support Rail, Aluminum, 1.250 In D, 24 In (SR20PD-024.000)
- PBC LINEAR Linear Metric Shaft, 12 mm dia., 150 mm L (NIM12SS-0150-SL)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 12 In (NIL08-012.000)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 12 In (QS 1/2 L 12)
- Pbc Linear Linear Shafts & Support Rails