Shop All Ball Bushing Bearings
Pbc Linear
Ball Bearing, Bushing, Closed, Bore 1"
Mfr # IPS16
Zoro # G1232145
product price: $72.55
/ea
$72.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (hidden) builder IPS16
- Brand & Series PBC LINEAR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # IPS16
- Zoro # G1232145
- UPC # 190735217580
- Country of Origin China
- Category Ball Bushing Bearings
Details
Item | Ball Bearing,Bushing,Closed,Bore 1" |
(hidden) builder | IPS16 |
Brand & Series | PBC LINEAR |
Description
Ball Bearing,Bushing,Closed,Bore 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson by Modular Sleeve, For Use with F16/F26 Filters, R16/R26 Regulator, L16/L26 Lubricator (GPA-95-292)
- RULAND Double U-Joint, Machinable, 0.870" (22.1 mm) OD, Steel (UD14-XX-XX-F)
- GROZ Filter/Regulator/Lubricator, 1/2In, 99psi (7DX41)
- BALDOR-RELIANCE Washdown AC Motor, 1 HP, 1800 rpm, 3-Phase (CEWDM3546)
- PBC LINEAR Standard Linear Bearing, 1-1/4 In. (FLN20)
- PBC LINEAR Standard Linear Bearing, 16mm (FM16)
- PBC LINEAR Standard Linear Bearing, 25mm (FM25)
- PBC LINEAR Standard Linear Bearing, 3/8 In. (FL06)
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore 1/2" (IP08G)
- PBC LINEAR Standard Linear Bearing, 3/4 In. (FL12)
- PBC LINEAR Standard Linear Bearing, 1/4 In. (FL04)
- Pbc Linear Linear Bearings & Guides