Shop All Ball Bushing Bearings
Pbc Linear
Ball Bearing, Bushing, Closed, Bore 1"
Mfr # IP16G
Zoro # G1231734
product price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pbc Linear
- MFR # IP16G
- Zoro # G1231734
- UPC # 190735217504
- Country of Origin China
- Category Ball Bushing Bearings
Details
Item | Ball Bearing,Bushing,Closed,Bore 1" |
Description
Ball Bearing,Bushing,Closed,Bore 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B29 V-Belt, 32" Outside Length, 21/32" Top Width, 1 Ribs (6L208)
- JET-LUBE 14 oz Cartridge Black (33050)
- TRITAN Pillow Block Bearing, Ball, 1-7/16" Bore (UCP207-23)
- WEATHERHEAD Fitting 68X4 Connector Male 1/4Inx1/8In (68X4)
- PBC LINEAR Standard Linear Bearing, 2 In. (FL32)
- PBC LINEAR Standard Linear Bearing, 1/4 In. (FL04)
- PBC LINEAR Standard Linear Bearing, 1/2 In. (FL08)
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore 1/2" (IP08G)
- PBC LINEAR Standard Linear Bearing, 25mm (FM25)
- PBC LINEAR Standard Linear Bearing, 1 In. (FL16)
- THOMSON Ball Bushing, Bore Dia 1.500 In (A243848)
- Pbc Linear Linear Bearings & Guides