Shop All Plate Casters
Payson Casters
Scaffold Plate Caster, Polyurethn, 2300 lb
Mfr # 400-12UL-PB
Zoro # G1884228
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium-Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Aluminum/Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Payson Casters
- MFR # 400-12UL-PB
- Zoro # G1884228
- Country of Origin United States
- Category Plate Casters
Dimensions
Overall Height | 14-3/4" |
Wheel Dia. | 12 in |
Wheel Width | 3 in |
Stem Dia. | No Stem |
Plate Size | 4-3/4" x 6-5/8" |
Caster Plate Size | 4-3/4" x 6-5/8" |
Mounting Bolt Dia. | 1/2 in |
Mounting Height | 14 1/2 in |
Mounting Plate Size | 4 3/4 in x 6 5/8 in |
Description
Swivel, Standard Plate Caster, Load Rating 2300 lb, Swivel Lock Type Total Lock, Wheel Dia. 12 in, Wheel Width 3 in, Wheel/Tread Material Polyurethane, Wheel Core Material Aluminum, Non-Marking Yes, Number of Wheels 1, Caster Brake Type Total Lock Brake, Tread Shape Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Hoists (SEM005C-10)
- ZORO SELECT Master Link, 9900 lb. Work Load, Enamel (8451200)
- ZORO SELECT Swivl NSF-Listed Plate Caster, Poly, 3-1/2 in., 250 lb (5UX86)
- DOUBLE HH MFG Double HH Straight Clevis, 15/16 in, 20000 lb Working Load, 4-5/8 in L Usable, Painted (24017)
- SERVICE CASTER 8 Inch Polyurethane Wheel Swivel Caster with Roller Bearing (SCC-30CS820-PPUR)
- MAPP CASTER 8"X2" Cast Iron Wheel Rigid Caster - 1,250 Lbs Capacity (146CIRB820R)
- SERVICE CASTER 3.5 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S3514-PPUB-RED-TP3-2-R-2)
- SERVICE CASTER 8 Inch Poly on Aluminum Caster Set with Ball Bearings 2 Swivel 2 Rigid SCC (SCC-35S820-PAB-2-R-2)
- BLICKLE Swivel Plate Cstr, TPR Rubber, 4", Brake (LE-TPA 102G-FI)
- CC APEX Swivel Plate Caster, CC Apex, Orange, 5" (CDP-Z-24)
- SERVICE CASTER 8 Inch Solid Polyurethane Wheel Swivel Caster with Ball Bearing (SCC-30CS820-SPUB)
- Payson Casters Plate Casters