Shop All Stem Casters
Payson Casters
Scaffold Caster, Rubber, 8 in., 500 lb.
Mfr # 193-8UP-SB-C
Zoro # G1884255
product price: $53.15
/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Round
- Tread Shape Standard
- Wheel Width 2 in
- Mounting Height 9 1/2 in
- Load Rating 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Payson Casters
- MFR # 193-8UP-SB-C
- Zoro # G1884255
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 2 in |
Mounting Height | 9 1/2 in |
Stem Length | 4 in |
Overall Height | 9 1/2 in |
Stem Dia. | 1 7/16 in |
Wheel Dia. | 8 in |
Caster Stem Size | 1-7/16 in x 4 in |
Description
Total-Locking Bolt-In Stem Caster with Round Stems for Scaffolding, Swivel Caster with Brake, 500 lb Load Rating, 300 to 999 lb, 8 in Wheel Dia., 2 in Wheel Width, Rubber Wheel/Tread Material, 9 1/2 in Mounting Height, Roller, 1-7/16 in x 4 in Caster Stem Size, Round, Steel Caster Frame Material, Zinc Plated Frame Finish, No Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Lever Load Binder, Fixed, 5400 lb. (10049GRA)
- ZORO SELECT Caster Wheel, 700 lb., 3-1/2" Wheel Dia (406P64)
- VESTIL Steel 2 Shelves, 5000 lb (SPC-3668-2L)
- DAYTON Adj Base Hydraulic Stacker, Load Cap. 2200 lb. (SPN22-118)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Wheel Swivel 3/4 Inch Square Stem Caster SCC (SCC-SQ20S614-TPRB-34)
- SERVICE CASTER 5 Inch Soft Rubber Wheel Swivel 3/4 Inch Square Stem Caster (SCC-SQ20S514-SRS-34)
- SHEPHERD CASTER 5" X 1-1/4" Non-Marking Polyurethane Swivel Caster, Full Thread Guard, Loads Up To 315 lb (PGS50748ZN-TPU33(GG))
- SERVICE CASTER 3 Inch Hard Rubber 38 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-HRS-381615-2-PLB-2)
- ZORO SELECT Swivel Stem Caster, Therm Rubber, 5 in., 325 lb. (20TM56)
- SERVICE CASTER 3 Inch Semi Steel Wheel Swivel 10mm Threaded Stem Caster (SCC-TS20S314-SSS-M1015)
- SERVICE CASTER 4 Inch Black Polyurethane 38 Inch Threaded Stem Caster with Brake (SCC-TS20S414-PPUB-BLK-PLB-381615)
- Payson Casters Casters