Shop All Stem Casters
Payson Casters
Scaffold Caster, Rubber, 6 in., 240 lb.
Mfr # 053-6OX-SK-A
Zoro # G1884191
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Standard
- Wheel Width 1 3/8 in
- Mounting Height 7 1/16 in
- Load Rating 200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Payson Casters
- MFR # 053-6OX-SK-A
- Zoro # G1884191
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1 3/8 in |
Mounting Height | 7 1/16 in |
Stem Length | 4 in |
Wheel Dia. | 6 in |
Stem Dia. | 1 in |
Overall Height | 7 5/8 in |
Caster Stem Size | 1 in x 4 in |
Description
Total-Locking Friction-Ring Stem Caster, Swivel Caster, 200 lb Load Rating, 0 to 299 lb, 6 in Wheel Dia., 1 3/8 in Wheel Width, Rubber Wheel/Tread Material, 7 1/16 in Mounting Height, Oil Lite Bushing, 1 in x 4 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Adjustable Yoke Ends: Straight Adjustable 5/8-18 Thread, 5/8 in. Hole (133228)
- TRI-ARC 122 in Ladder, Steel, 8 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity (UCL7508242)
- GREENLEE Wire Cart Expander Kit (10462)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 1/4" x 4 (EETBGV14X4)
- PAYSON CASTERS Scaffold Caster, Rubber, 8 in., 500 lb. (193-8UP-SB-C)
- ZORO SELECT Swivel Stem Caster, Rubber, 2-1/2 in, 75 lb (42004)
- SERVICE CASTER 2.5 Inch Bright Chrome Metal Ball Caster – 7/16” Grip Ring Stem – SCC, 5PK (SCC-GR01S25-DCS-BC-71678-5)
- SERVICE CASTER 35 Inch Solid Polyurethane Wheel Swivel 34 Inch Threaded Stem Caster Service Caster (SCC-TS20S3514-SPUS-34212)
- SERVICE CASTER Choice Bussing Utility Cart Swivel Caster Locking Replacement Set (CHO-SCC-GR05S410-TPRS-SLB-716138-4)
- CASTERHQ 4"x2" Steel Wheel Casters, Casters 2 Swivel W/ Top Locki, PK4 (HD-4X2SS-2SB2F)
- AMGOOD 4in Casters for Stainless Steel Work Table. Wheels for Metal Prep Tables, 4PK (AMG 4CASTERS)
- Payson Casters Casters