Shop All Stem Casters
Payson Casters
Scaffold Caster, Rubber, 5 in., 190 lb.
Mfr # 053-5OX-SK-B
Zoro # G1884200
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring
- Tread Shape Standard
- Wheel Width 1 1/4 in
- Mounting Height 6 1/16 in
- Load Rating 190 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Payson Casters
- MFR # 053-5OX-SK-B
- Zoro # G1884200
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 1 1/4 in |
Mounting Height | 6 1/16 in |
Stem Length | 2 1/2 in |
Overall Height | 6 5/8 in |
Stem Dia. | 13/16 in |
Wheel Dia. | 5 in |
Caster Stem Size | 13/16 in x 2-1/2 in |
Description
Total-Locking Friction-Ring Stem Caster, Swivel Caster, 190 lb Load Rating, 0 to 299 lb, 5 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, 6 1/16 in Mounting Height, Oil Lite Bushing, 13/16 in x 2-1/2 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 2 Steps, Steel Step Stand, 450 lb. Load Capacity, Yellow (1002N2626A6E10B8C2P6)
- INDUSCO Manila Rope, Block, 6", Double Wood, w/Hook (C0616900111)
- LIFT-ALL Roundsling, Endless, 5 ft L, 31000 lb Cap (EN360X5)
- ALBION 4" X 2" Non-Marking Polyurethane Premium Rigid Caster, No Brake, Loads Up To 600 lb (18EG04229R)
- PAYSON CASTERS Scaffold Caster, Rubber, 8 in., 500 lb. (193-8UP-SB-C)
- PAYSON CASTERS Scaffold Caster, Rubber, 6 in., 240 lb. (053-6OX-SK-A)
- CASTERHQ 6"x2", 2 Swivel CASTERS And 2 Rigid, PHENOLIC Wheel, 3, 6, PK4 (HD-SC62-PH2S2R)
- SERVICE CASTER Assure Parts 190STCASTNB Replacement Caster (ASS-SCC-EX20S514-PPUB-MRN-112)
- ZORO SELECT Stem Caster, 165 lb. Load, Gray Wheel (P17S-UP030K-ST5-TB)
- ZORO SELECT Swivel Stem Caster, TPR, 5 in., 325 lb. (P17S-RP050K-SG7-001)
- ZORO SELECT Stem Caster, 325 lb. Load, Gray Wheel (P12S-UP050D-ST12)
- Payson Casters Casters