Shop All Stem Casters
Payson Casters
Scaffold Caster, Polyurethn, 12 in, 1600 lb
Mfr # 403-12UL-SB-A
Zoro # G1884261
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Stem Type Round
- Tread Shape Standard
- Wheel Width 3 in
- Mounting Height 14 1/2 in
- Load Rating 1600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Payson Casters
- MFR # 403-12UL-SB-A
- Zoro # G1884261
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 3 in |
Mounting Height | 14 1/2 in |
Stem Length | 4 in |
Stem Dia. | 1 3/8 in |
Wheel Dia. | 12 in |
Overall Height | 14 1/2 in |
Caster Stem Size | 1-3/8 in x 4 in |
Description
Total-Locking Bolt-In Stem Caster with Round Stems for Scaffolding, Swivel Caster with Brake, 1600 lb Load Rating, 1000 to 2999 lb, 12 in Wheel Dia., 3 in Wheel Width, Polyurethane Wheel/Tread Material, 14 1/2 in Mounting Height, Roller, 1-3/8 in x 4 in Caster Stem Size, Round, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 300 lb. (32J972)
- ZORO SELECT 3In Hand Line Block Latched Swivel Hook, 1000 lb Max Load, Zinc Plated (7380300)
- MORSE Morse® Model 92-5 PailPRO„¢ Drum Lifter - Top Chine - 11"-15" Dia. - 1000 Lb. Capacity (92-5)
- ZORO SELECT Gate Cstr, Rubbr, 3in, 125lb, 1/4in Plt Thck (32J781)
- PAYSON CASTERS Scaffold Caster, Rubber, 8 in., 500 lb. (193-8UP-SB-C)
- PAYSON CASTERS Scaffold Caster, Rubber, 6 in., 240 lb. (053-6OX-SK-A)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Swivel 12mm Stem Caster with Total Lock Brake (SCC-TSTTL20S614-TPRB-M1215)
- SERVICE CASTER 3 Inch Soft Rubber Wheel Swivel 58 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-SRS-58212-2-TLB-2)
- MEDCASTER 5" X 3" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 246 lb (TG05TPP281SWTS02)
- ZORO SELECT Stem Caster, 190 lb. Ld, 13/16" Stem Dia. (P14SX-RP040K-SX3-AM)
- SERVICE CASTER 3 Inch Gray Polyurethane Wheel Swivel 58 Inch Threaded Stem Caster with Brake SCC (SCC-TS20S314-PPUB-TLB-58212)
- Payson Casters Casters