Shop All Stem Casters
Payson Casters
Scaffold Caster, Polyurethane, 8 in, 800 lb
Mfr # 193-8UL-SB-C
Zoro # G1884270
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Round
- Tread Shape Standard
- Wheel Width 2 in
- Mounting Height 9 1/2 in
- Load Rating 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Payson Casters
- MFR # 193-8UL-SB-C
- Zoro # G1884270
- Country of Origin United States
- Category Stem Casters
Dimensions
Wheel Width | 2 in |
Mounting Height | 9 1/2 in |
Stem Length | 4 in |
Overall Height | 9 1/2 in |
Wheel Dia. | 8 in |
Stem Dia. | 1 7/16 in |
Caster Stem Size | 1-7/16 in x 4 in |
Description
Total-Locking Bolt-In Stem Caster with Round Stems for Scaffolding, Swivel Caster with Brake, 800 lb Load Rating, 300 to 999 lb, 8 in Wheel Dia., 2 in Wheel Width, Polyurethane Wheel/Tread Material, 9 1/2 in Mounting Height, Roller, 1-7/16 in x 4 in Caster Stem Size, Round, Steel Caster Frame Material, Zinc Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beige Left Leg (MH5UTH801G)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 3 in W, Nylon, Yellow (EET3-903-8)
- RENFROE Plate Clamp, 6000lb, Vertical, 0 to 1-1/4In (FR-03.00-A)
- VESTIL Aluminum Walk Ramp (AWR-28-8B)
- PAYSON CASTERS Scaffold Caster, Rubber, 6 in., 240 lb. (053-6OX-SK-A)
- PAYSON CASTERS Scaffold Caster, Rubber, 8 in., 500 lb. (193-8UP-SB-C)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 275 lb (32J870)
- SERVICE CASTER 3 Inch Hard Rubber 38 Inch Threaded Stem Caster with Brake (SCC-TS20S314-HRS-PLB-381615)
- SERVICE CASTER Henny Penny 03007 Caster Replacement Set (HEN-SCC-TS05S310-POS-58SP-2-TLB-2)
- PROSOURCE Caster Stem Med Dty 2In Copper (JC-D08-PS)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (33507)
- Payson Casters Casters