Shop All Plate Casters
Payson Casters
Door/Ladder Caster, Polyurethane, 500 lb.
Mfr # 882-3PJ
Zoro # G1884149
original price:
$303.49
14% off
new price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Wheel Width 1 7/8 in
- Caster Wheel/Tread Material Polyurethane
- Load Rating 400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Payson Casters
- MFR # 882-3PJ
- Zoro # G1884149
- Country of Origin United States
- Category Plate Casters
Dimensions
Wheel Width | 1 7/8 in |
Overall Height | 11 1/4 in |
Wheel Dia. | 3 in |
Stem Length | No Stem |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 11/32 in |
Plate Size | 2" x 5-1/8" |
Mounting Plate Size | 2 in x 5-1/8 in |
Description
Side-Mount Caster, 400 lb Load Rating, 300 to 999 lb Load Rating Range, 3 in Wheel Dia., 1 7/8 in Wheel Width, 11 1/4 in Overall Height, Wheel Bearing Type Plain, J Mounting Plate Bolt Hole Pattern, Mounting Plate Size 2 in x 5-1/8 in, 1-1/4 in x 3 in Inside Bolt Hole Spacing, 1-1/4 in x 3 in Outside Bolt Hole Spacing, No Non-Marking, 2 in Maximum Compression, 300 lb Maximum Compression Force
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL Tralift Manual Chain Hoist, 2,000 lb. (1 Ton) Load Capacity, 30 ft. Lift (19722)
- ZORO SELECT Caster Wheel, TPR, 3-1/2 in., 225 lb. (2.00003.445 COND)
- XPOSE SAFETY Molded Rubber Tie Down Straps 41 in , 10PK (TS-41-10)
- BALLYMORE 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (CL-6-35)
- SERVICE CASTER 8 Inch Semi Steel Caster Set with Ball Bearings 2 Swivel 2 Rigid (SCC-35S820-SSB-2-R-2)
- BLICKLE Swivel Plate Caster, TPR, 3-1/8", Brake (LKPXA-TPA 80G-12-FI)
- ZORO SELECT 2 in. Wheel Diameter Plate Caster with 100 lbs. Load (437V27)
- ZORO SELECT Leveling Caster, 1325 lb. Load, Swivel (HRLHD-SPO 75K)
- ZORO SELECT Swivel Plate Caster, Nylon, 3-1/2 in., 400 lb., C (L-POG 89KA-12)
- COMPONENT HARDWARE Caster Kit, Med Duty 1/2-13 x 1" Thd Ste (CSTPK-5PUTS-1B)
- SERVICE CASTER Assure Parts 190CW2315TPP Replacement Caster (ASS-SCC-20S314-TPRB)
- Payson Casters Plate Casters