Shop All Pet Beds
Pawsmark
Window Mounted Window Perch Cat Resting Bed Hanging Seat Shelf Pet Hammock
Mfr # QI003727
Zoro # G104185303
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.5
- Color Brown
- Length 12.5
- Width 21
- Material Oxford
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 1.5 |
Length | 12.5 |
Width | 21 |
Depth | 12.5 |
Details
Color | Brown |
Material | Oxford |
Weight | 1 |
Description
Get your pet relaxed and contented with this window-mounted hammock. This window perch can hold cats weighing up to 30 lbs. Made of breathable oxford fabric which is durable, removable and machine washable and prevents your kitty's body from overheating. Strong suction cups, Sturdy PVC tube, and durable steel wire ropes ensure safe window mounting. Wall-mounted design can be fixed at any window level which provides space-saving without taking up home space. Your cat will enjoy the scenic view while resting in his cozy bed!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLO-MASTER 2 Gal Lawn and Garden Sprayer, Polypropylene Tank, 7 Hose Length (24102)
- CORE TARPS 80 ft L x 0.5 mm H x 40 ft W Heavy Duty 5 Mil Tarp, Blue, Polyethylene (CT-505-40X80)
- VALTERRA SPRAY-AWAY QUICK CONNECT GARDEN HOSE ADAPTER (PF247007)
- OREGON Transmission Filter (83-300)
- PAWSMARK Water-Resistant Rectangular Oxford Ped Bed for Cats and Dogs (QI003703)
- MIDWEST METAL PRODUCTS Curious Cube Cat Bed - Mushroom (MW02306)
- AEROMARK Aeromark C15HKF-MH Armarkat Pet Bed Cat Bed 22 x 10 x 14 - Mocha & beige (C15HKF/MH)
- PET ADOBE Elevated Portable Pet Bed Cot-Style 24.5”x18.5”x7” for Dogs and Small Pets | Indoor/Outdoor (665155LJT)
- MILLER MFG Heated Pet Bed LARGE (3568-L)
- DARETOCARE Orthopedic Memory Foam Pet Bed - Jumbo (DA3857249)
- NEW AGE PET New Age Pet EHRH00200 Hutch Small Animal Maple (EHRH00200)
- Pawsmark Pet Beds