Shop All Pet Beds
Pawsmark
Water-Resistant Rectangular Oxford Ped Bed for Cats and Dogs
Mfr # QI003703
Zoro # G704185499
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 1.5
- Height 5.5
- Depth 13.5
- Material Oxford
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 5.5 |
Depth | 13.5 |
Width | 18.5 |
Length | 13.5 |
Details
Weight | 1.5 |
Material | Oxford |
Color | Green |
Description
Your furry pal deserves a warm, cozy place to rest, and the PawsMark Rectangular Ped Bed provides just that. Featuring a comfy cushioned surface with raised sides, this pet bed will instantly become your cat’s or dog’s favorite cuddling spot. Its water-resistant oxford fabric covering is both soft and durable, and makes cleaning the pet bed a breeze.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Perko 1440DP3CHR Inland Series Reduced Glare White All-Round Navigation Pole Light - 30" (1440DP3CHR)
- ARIENS Snow Blower, Gas, 28 in Clearing Path, 14 in Auger Diameter, 12.5 ft-lb Torque (921046)
- CORE TARPS 12 ft L x 0.5 mm H x 12 ft W Heavy Duty 10 Mil Tarp, Brown/Black, Polyethylene (CT-602-12X12)
- ECHO String Trimmer, Battery Powered, 56 V (DSRM-2100C1)
- MILLER MFG Heated Pet Bed LARGE (3568-L)
- CAROLINA PET COMPANY Carolina Pet 01096 7 x 20 x 17 in. Mysterious Kitty Kuddler Bed - White (1096)
- PET ADOBE Elevated Portable Pet Bed Cot-Style 48”x35.5”x9” for Dogs and Small Pets | Indoor/Outdoor (Green) (642010SAI)
- MAJESTIC PET 24 in. Small Bagel Bed- Khaki (788995611257)
- MAJESTIC PET Red Plantation Small Orthopedic Memory Foam Rectangle Dog Bed (78899551212)
- AEROMARK Aeromark C18HTH-MH Armarkat Pet Bed Cat Bed 18 x 12 x 14 - Indian Red & Beige (C18HTH/MH)
- PET ADOBE Indoor Cat Pet Bed Cave with Removable Cushion Pad for Cats/Small Animals | Gray/Black Animal Print (857996PMM)
- Pawsmark Pet Beds