Shop All Pet Crates & Carriers
Pawsmark
Two-level Willow Pet House with Soft Fabric Cushion For Cat or Dog, Grey
Mfr # QI003680
Zoro # G304185301
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13
- Width 18.25
- Height 14.5
- Material Willow
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawsmark
- MFR # QI003680
- Zoro # G304185301
- UPC # 651355236806
- Country of Origin China
- Category Pet Crates & Carriers
Dimensions
Length | 13 |
Width | 18.25 |
Height | 14.5 |
Depth | 13 |
Details
Material | Willow |
Color | Brown |
Weight | 3.64 |
Description
Get your pet relaxed and contented with this cat house. This is suitable for pets like small dogs, cats, and bunnies. The soft cushion provides a comfortable surface to sit on. Features two levels, the bottom can be used for your pet to rest and the top for playing. Keep your pet and yourself happy and relaxed!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Cylinder Seal Kit Fits John Deere 450G 544E 544E LL 544E TC 544G 550G (RE20433)
- STENS Oem Carburetor For Echo Pb-250Ln Blowers A021003661, A021003660 (615-103)
- PROTARP 10 ft x 20 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-202-10X20)
- OREGON Magnum Gatorline Square Trimmer Line, .170" by 354', 5Lb Spool (22-070)
- PAWSMARK Adjustable Large Pet Barrier Gate For Vehicles, Heavy Duty Universal Fit (QI003586)
- PAWSMARK Plastic Bowl Shaped Sleeping Bed House Cat Cave Lounge with Ball Toy (QI003726)
- PAWSMARK Adjustable Pet Barrier Gate For Vehicles, Wire Mesh Universal Fit (QI003588)
- TEAFCO Teafco AC9B0376M Argo Petaboard Airline Approved Style B (AC9B0376M)
- PRO SELECT Proselect ZW5219 42 11 Modular Kennel Base with Wheels Lrg Sandstone S (ZW5219 42 11)
- RICHELL USA Richell USA 94603 Pet Training Kennel PK-650 - Off White - Mocha (94603)
- SONGBIRD ESSENTIALS Songbird Essentials SE518 Wren- A-Frame Bird House (SE518)
- Pawsmark Pet Crates & Carriers