Shop All Pet Crates & Carriers
Pawsmark
Soft-Sided Mesh Foldable Pet Travel Carrier, Airline Approved Pet Bag for Dogs and Cats, Small
Mfr # QI003702
Zoro # G604106099
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.5
- Width 20
- Height 13
- Material Plastic
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawsmark
- MFR # QI003702
- Zoro # G604106099
- UPC # 651355237025
- Country of Origin China
- Category Pet Crates & Carriers
Dimensions
Length | 13.5 |
Width | 20 |
Height | 13 |
Details
Material | Plastic |
Color | Gray |
Description
With the PawsMark Foldable Pet Carrier, pet transport can be
safe, comfy, and stylish. Featuring a soft-sided composition with mesh panels,
the pet bed is perfect for both cats and dogs. Its durable metal frame is just
the right size for most pets and conforms to most domestic airline under-seat
dimension guidelines. When not in use, the pet carrier can be easily folded down
and buckled close for safe and compact storage. The mesh panels on all four
sides and top provide adequate airflow ventilation, as well as easy checking on
your furry pal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOW JOE 21" 15Amp Single-Stage Electric Snow Blower (SJ625E)
- GLOBAL INDUSTRIAL 20 ft x 12 in Medium Duty 12 Tarp, White, Polyethylene (298566)
- FIMCO Strainers, PK2 (7771592)
- VALTERRA Valterra A01-1120 Brass Water Regulator (Bulk) (A01-1120)
- PAWSMARK Adjustable Pet Barrier Gate For Vehicles, Wire Mesh Universal Fit (QI003588)
- PAWSMARK Plastic Bowl Shaped Sleeping Bed House Cat Cave Lounge with Ball Toy (QI003726)
- PAWSMARK Adjustable Large Pet Barrier Gate For Vehicles, Heavy Duty Universal Fit (QI003586)
- YML YML Z100S-PK Small Plastic Carrier in Pink (Z100S-PK)
- PERKY-PET Perky Pet Upside Down Anti - House Finch Feeder (PP399)
- MIDWEST Quiet Time Fleece Dog Crate Bed White 36" x 23" (QT40236)
- AUDUBON Blubrd House Red Cedar (NABB4N)
- Pawsmark Pet Crates & Carriers