Shop All Pet Crates & Carriers
Pawsmark
Soft-Sided Mesh Foldable Pet Travel Carrier, Airline Approved Pet Bag for Dogs and Cats, Large
Mfr # QI003702GY.L
Zoro # G304106054
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20
- Width 28
- Height 20
- Material Mesh
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawsmark
- MFR # QI003702GY.L
- Zoro # G304106054
- UPC # 651355230897
- Country of Origin China
- Category Pet Crates & Carriers
Dimensions
Length | 20 |
Width | 28 |
Height | 20 |
Depth | 20 |
Details
Material | Mesh |
Color | Gray |
Weight | 7 |
Description
With the PawsMark Foldable Pet Carrier, pet transport can be safe, comfy, and stylish. Featuring a soft-sided composition with mesh panels, the pet bed is perfect for both cats and dogs. Its durable metal frame is just the right size for most pets and conforms to most domestic airline under-seat dimension guidelines. When not in use, the pet carrier can be easily folded down and buckled close for safe and compact storage. The mesh panels on all four sides and top provide adequate airflow ventilation, as well as easy checking on your furry pal.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Handle-Upper Rh (749-05672-0638)
- STENS New 285-975 Spindle Assembly For Toro 74212, Z252L; 74209 And 74225, Z253; 74203, 74226 And 74234 (285-975)
- YARDGARD Chain Link Ties, 11 ga., 6-1/2", Alum. (328554C)
- LOGO BRANDS Green Bay Packers Checkerboard Canopy (612-42C)
- PAWSMARK Two-level Willow Pet House with Soft Fabric Cushion For Cat or Dog, Grey (QI003680)
- PAWSMARK Adjustable Large Pet Barrier Gate For Vehicles, Heavy Duty Universal Fit (QI003586)
- PAWSMARK Plastic Bowl Shaped Sleeping Bed House Cat Cave Lounge with Ball Toy (QI003726)
- PAWSMARK Adjustable Pet Barrier Gate For Vehicles, Wire Mesh Universal Fit (QI003588)
- WARE Ware W-01533 Premium Plus Backyard Small Animal Hutch (W-01533)
- WOOD SHUTTER HARDWARE Wood Shutter Hardware 30-14-88280R Scroll Dog with Lag Bolt Powder Coated Value Pack; Black (30-14-88280R)
- ICONIC PET 36 in. Foldable Double Door Pet Dog Cat Training Crate (92140)
- Pawsmark Pet Crates & Carriers