Shop All Pet Beds
Pawsmark
Self-Cooling Dog Mat, Cool Pet Bed for Dogs and Cats
Mfr # QI003704
Zoro # G504177182
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2
- Width 30
- Depth 18
- Material Plastic
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 2 |
Width | 30 |
Depth | 18 |
Length | 18 |
Details
Material | Plastic |
Color | Blue |
Weight | 2 |
Description
Keep your dog cool in the hot summer days to prevent overheating and dehydration. The PawsMark Self-Colling Dog Mat is an innovative pet mat that provides a cool relief for both dogs and cats. The comfortable mattress-like pad is filled with hollow coils that help circulate airflow within, and instantly cools down its surface. It requires no charging, refrigeration, batteries or electricity, making it a convenient low maintenance option for home and travel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Mulching Blade For Ariens Requires 3 For 44 In. Deck, Exmark Lazer Z Mulching Mowers (355-089)
- HICKOK Vine and Tree Loppers (24M)
- ROYAL OAK ROYAL OAK 192-294-021 Charcoal Briquettes, 15.4 lb Bag (192-270-021)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 23 1/2 in L Purple Polypropylene Handle (69818)
- PAWSMARK Water-Resistant Rectangular Oxford Ped Bed for Cats and Dogs (QI003703)
- PET ADOBE Orthopedic Sherpa Top Pet Bed with Memory Foam and Removable Cover 20x15x4 Gray by Pet Adobe (853846MXC)
- PETPAL 3 in. Wool Buffing Pad (PE382342)
- PET ADOBE Elevated Portable Pet Bed Cot-Style 36”x29.75”x7” for Dogs and Small Pets | Indoor/Outdoor (807180YSG)
- PET ADOBE Pet Adobe Memory Orthopedic Foam Dog Bed- Sherpa Top and Removable Cover- 36x27x4, Gray (855617JKI)
- MIDWEST METAL PRODUCTS Curious Cube Condo Cat Bed (MW02308)
- ALACER/ITALY POMBIDA Mid-West Metal Products 48x30 Quiet Time Synthetic Fur Bed - Cinnamon (MW00511)
- Pawsmark Pet Beds