Pawsmark

Replacement Filter for Pet Fountain


product price: $11.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width 3
  • Material Plastic
  • Length 3
  • Height 0.25
  • Depth 3
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 3
Length 3
Height 0.25
Depth 3

Details

Color Blue
Material Plastic
Weight 0.5

Description

This automatic water fountain encourages your pet to drink more water. Water capacity is 60 oz perfect for cats and small pets. The recirculating water system ensures fresh water while the carbon filter removes bad taste and odor. Completely disassembles which makes cleaning and maintaining more convenient. Keep your pets happy and healthy with this automatic pet fountain.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.