Shop All Seat Covers & Cushions
Pawsmark
Pet Car Backseat Protector Waterproof Seat Cover Liner Slip Resistant Scratch-proof Hammock
Mfr # QI003801
Zoro # G204185487
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Height 0.01
- Depth 54.75
- Material Polyester
- Width 58.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawsmark
- MFR # QI003801
- Zoro # G204185487
- UPC # 651355238015
- Country of Origin China
- Category Seat Covers & Cushions
Dimensions
Height | 0.01 |
Depth | 54.75 |
Width | 58.25 |
Length | 54.75 |
Details
Color | Blue |
Material | Polyester |
Weight | 1.75 |
Description
Pet traveling made easier with this zero mess pet liner mat. Composed out of durable waterproof polyester material, this pet mat is super easy to clean and lasts for frequent pet traveling. Sturdy buckle closure keeps the mat in place and easily secures over the seat headrest. Soft lining makes it comfortable for pets to sit on for long trips. Simply spread out the mat, fasten the buckles over the seat headrest, and bring along your pet without worrying about pet scratches, hair, and muddy paws. When not in use, the mat folds up easily to store. Pets love the comfort, drivers love the convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Check Valve 3/4" Threads (320003)
- SIKA AP077 + BPO Cream Hardener - White - Quart (611547)
- WIZARDS PRODUCTS Wizards Mini Bendi-Backer Backing Plate (11254)
- POWERSTOP Z36 Truck & Tow Pad W/Hdw, Z36-6005 (Z36-6005)
- AUTOMANN Thread Chaser, Universal, 579.1051 (579.1051)
- SEAT ARMOUR Seat Armour CST-BLK Black Seat Cover (CST-BLK)
- WEATHERTECH Rear Seat Protector, Grey (DE2021GY)
- SEAT ARMOUR Seat Armour KAF150B15-18 Console Cover for 2015-2018 Ford F150 Bucket seat (KAF150B15-18)
- SEAT ARMOUR Seat Armour SA100BCKB Buick Black Seat Cover (SA100BCKB)
- MAJESTIC PET Black Universal Waterproof Bucket Seat Cover (788995000044)
- GOODYEAR Neck Support Cushion (GY1007)
- Pawsmark Seat Covers & Cushions