Shop All Pet Bowls & Feeders
Pawsmark
Pet Automatic Drinking Water Fountain for Cats, Dogs and Birds w/Carbon Filter, 60 oz Water Capacity
Mfr # QI003666
Zoro # G204185371
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Width 8
- Weight 1.43
- Depth 8
- Color white
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawsmark
- MFR # QI003666
- Zoro # G204185371
- UPC # 651355236660
- Country of Origin China
- Category Pet Bowls & Feeders
Dimensions
Width | 8 |
Depth | 8 |
Height | 6 |
Length | 8 |
Details
Material | Plastic |
Weight | 1.43 |
Color | white |
Description
This automatic water fountain encourages your pet to drink more water. Water capacity is 60 oz perfect for cats and small pets. The recirculating water system ensures fresh water while the carbon filter removes bad taste and odor. Completely disassembles which makes cleaning and maintaining more convenient. Keep your pets happy and healthy with this automatic pet fountain.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE BRANDS Flameless, Fuel-Free Rechargeable Plasma Lighter (TRU-ACC-1001)
- DAYTON Light Duty 1500 psi 2.0 gpm Cold Water Electric Pressure Washer (GC-1502-0DE1)
- JUSTRITE Cigarette Receptacle, 4 gal., Black (268503)
- RAIN BIRD Tubing Stake, 1/4 In, Blk, Plstc, PK10 (TS25-10PS2)
- PAWSMARK Automatic Self Dispensing Gravity Pet Feeder and Waterer for Cats and Dogs (QI003699.P)
- PAWSMARK 6-Meal Automatic Pet Feeder, LCD, w/Smart Programmable Time Setting (QI004104)
- MILLER MFG Waterboy Travel Water Bowl (2295)
- WOODLINK Mini Thistle Feeder (23868)
- MILLER MFG Chow Hound Dog Feeder 25 LB (2315-25)
- VAN NESS PLASTIC MOLDING CO Van Ness Plastic Molding Auto Waterer 3 Liter - AW3 (VA37390)
- LIXIT Lixit 250-00842 Lixit Thirsty Dog Portable Water Bottle- Bowl Assorted Colors (250-00842)
- Pawsmark Pet Bowls & Feeders