Shop All Pet Beds
Pawsmark
Natural Willow Pet Sleeping Bed, Cave, Basket For Dog or Cats with Cushion
Mfr # QI003681
Zoro # G904185305
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color white
- Width 16
- Length 16
- Material Willow
- Depth 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 16 |
Length | 16 |
Depth | 16 |
Height | 22 |
Details
Color | white |
Material | Willow |
Weight | 2.31 |
Description
Get your pet relaxed and contented with this cat basket. This basket is suitable for pets like small dogs, cats, and puppies. The soft cushion provides a comfortable surface to sit on. Give your pet sleep and play while adding contemporary decor to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 10 ft x 12 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-10X12)
- STENS New Inner Air Filter For Case 420Ct, 445Ct, 40Xt, 1840 And 1845 Loaders, 410. 420, 430 (102-077)
- CAMCO SCREEN DOOR PUSH BAR BLACK (43976)
- MTD Axle Asm-Rh (938-04004A)
- PAWSMARK Water-Resistant Rectangular Oxford Ped Bed for Cats and Dogs (QI003703)
- MAJESTIC PET 78899567205 24 in. Bagel Dog Pet Bed Suede Stone (788995672050)
- MAJESTIC PET Orange Villa Large Orthopedic Memory Foam Rectangle Dog Bed (78899551665)
- PET ADOBE Pet Adobe 3 inch Foam Pet Bed-35x44 inches-Clay (521715MDG)
- COOLAROO 43.5 x 31.5 in. Elevated Pet Bed Replacement Cover- Nutmeg (458997)
- AEROMARK Aeromark C02NZS-MB Armarkat Pet Bed Cat Bed 20 x 20 x 8 - Brown & Ivory (C02NZS/MB)
- PET ADOBE Pet Bed Bamboo Charcoal Infused Odor Resistant Egg Crate Foam Orthopedic Cushion 44 x 35 x 2.75 (932890INM)
- Pawsmark Pet Beds