Shop All Pet Waste Supplies
Pawsmark
Litter Box Replacement Liner Tray
Mfr # QI003672.LT
Zoro # G704177265
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17
- Height 6
- Color white
- Material Plastic
- Depth 21
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawsmark
- MFR # QI003672.LT
- Zoro # G704177265
- UPC # 651355228887
- Country of Origin China
- Category Pet Waste Supplies
Dimensions
Width | 17 |
Height | 6 |
Depth | 21 |
Length | 21 |
Details
Color | white |
Material | Plastic |
Weight | 2 |
Description
This cat litter pan with dome cover encloses cats on all sides, providing privacy for your kitty while maintaining litter-free floors. Handle on top of the dome makes it easy to carry and latch securely locks the lid onto the base. Carbon filter- absorbs, traps and removes odors, so it can be placed in any room. Removable plastic door provides easy in and out access for your cat, whereas the raised entrance prevents cats from tracking litter out. Additionally, the sliding tray and litter scoop makes it easy to clean.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELNOR Adjustable Rear-Trigger Nozzle (470-640)
- BULLY TOOLS Snow Pusher, 27", Fiberglass, D-Gri (92813)
- STENS Ignition Module For Kohler KT740-3002, KT740-3003, KT740-3011 (055-706)
- CORE TARPS 8 ft L x 0.5 mm H x 6 ft W Heavy Duty 5 Mil Tarp, Green/Black, Polyethylene (CT-503-6X8)
- PAWSMARK Fully Enclosed Hooded Litter Pan with Front Entry Odor Close Door, Cat Litter Scoop Included (QI003672)
- PETEDGE ClearQuest Disposable Doggy Diapers Sm (US948 12)
- RIMAX Hooded Cat Litter Box (12051)
- POOPY POUCH Pet Waste Bags, 0.75 gal., 14 micron, PK12 (PP-H-200)
- SCHOOCHIE PET Schoochie Pet 403 Roll Super Value Poop Bags - 25 Pack (403)
- AMAZE HEATER Spacio Innovations PPKERUSA 34 in. Stainless Steel Poop Picker for Easy & Fast Pickup of Your Pets Waste (PPKERUSA)
- CATS PRIDE Littr Catsprd Scoopbl10# (C01941-C60)
- Pawsmark Pet Waste Supplies