Shop All Pet Waste Supplies
Pawsmark
Fully Enclosed Hooded Odor-free Front Entry Cat Toilet
Mfr # QI003774.BN
Zoro # G304185141
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20.8
- Height 25
- Color White
- Material Plastic
- Length 15.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawsmark
- MFR # QI003774.BN
- Zoro # G304185141
- UPC # 651355237742
- Country of Origin China
- Category Pet Waste Supplies
Dimensions
Width | 20.8 |
Height | 25 |
Length | 15.3 |
Depth | 15.3 |
Details
Color | White |
Material | Plastic |
Weight | 6 |
Description
This cat litter pan with dome cover encloses cats on all sides, providing privacy for your kitty while maintaining litter-free floors. Handle on top of the dome makes it easy to carry and latch securely locks the lid onto the base. Carbon filter- absorbs, traps and removes odors, so it can be placed in any room. Removable plastic door provides easy in and out access for your cat, whereas the raised entrance prevents cats from tracking litter out. Additionally, the removable tray and litter scoop makes it easy to clean.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 6' Rectangular Expanded Metal Outdoor Table, Black (277560BK)
- OREGON Oregon Rolled Lift Blade, 20-3/4" (90-145)
- GARDEN ZONE FENCE VNYL GRN 36""X50' (023650)
- CLASSIC ACCESSORIES Terrazzo Chaise Lounge Cover, Large, Sand, 88"x36.5" (55-990-042001-EC)
- PAWSMARK Litter Box Replacement Liner Tray (QI003672.LT)
- PAWSMARK Fully Enclosed Hooded Litter Pan with Front Entry Odor Close Door, Cat Litter Scoop Included (QI003672)
- NOAH&APOSS ARK Cat Washroom Litter Box Cover & Night Stand Pet House, Black (NO2614657)
- TIDY CATS Tidy Cats Instant Action 7023010785 Cat Litter, 35 lb Capacity, Gray/Tan (7023010712)
- POOPY POUCH 10 gal. Round Green Trash Can (PP-SD-01-2R400-WP)
- BOSS Cat Litter Scoop (A04987)
- BAXTON STUDIO Romy Walnut and White Finished 2-Door Wood Cat Litter Box Cover House (157-9539)
- Pawsmark Pet Waste Supplies