Shop All Pet Waste Supplies
Pawsmark
Fully Enclosed Hooded Litter Pan with Front Entry Odor Close Door, Cat Litter Scoop Included
Mfr # QI003672
Zoro # G104185259
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17
- Height 15.75
- Color White
- Material Plastic
- Depth 20.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pawsmark
- MFR # QI003672
- Zoro # G104185259
- UPC # 651355236721
- Country of Origin China
- Category Pet Waste Supplies
Dimensions
Width | 17 |
Height | 15.75 |
Depth | 20.5 |
Length | 20.5 |
Details
Color | White |
Material | Plastic |
Weight | 6.5 |
Description
This cat litter pan with dome cover encloses cats on all sides, providing privacy for your kitty while maintaining litter-free floors. Handle on top of the dome makes it easy to carry and latch securely locks the lid onto the base. Carbon filter- absorbs, traps and removes odors, so it can be placed in any room. Removable plastic door provides easy in and out access for your cat, whereas the raised entrance prevents cats from tracking litter out. Additionally, the sliding tray and litter scoop makes it easy to clean.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORCY Mini Led Camping Lantern (41-1010)
- TECUMSEH Carb (640283)
- WOW WATERSPORTS WOW Watersports 18-5000R Waterproof Phone Holder - 4" x 8", Red (18-5000R)
- THE OUTDOOR PLUS 48 Round Sedona Fire Pit - GFRC Concrete - Gray - Spark Ignition with Flame Sense - Natural Gas (OPT-SEDWL48FSEN-GRY-NG)
- PAWSMARK Litter Box Replacement Liner Tray (QI003672.LT)
- PREMIUM CHOICE American Colloid Company Carefree Kitty Unscented with Baking Soda Clumping Litter 25 Lbs (0_72302-00058_3)
- CROWN PRODUCTS Poopy Pouch Pet Waste Header Bags, 12 Packs of 200 Bags/Pack (PP-H-200)
- YML YML T2474BLK Lot Of 6 Easy To Clean Plastic Trays; Black (T2474BLK)
- SEASONALS Seasonals 41108PNK Washable Female Dog Diaper; Pink - Extra Small (41108PNK)
- BAXTON STUDIO Jasper Oak Finished 2-Door Wood Cat Litter Box Cover House (157-9543)
- NAMCO MANUFACTURING Pet Waste Stand, Indoor/Outdoor (2129S)
- Pawsmark Pet Waste Supplies