Shop All Pet Crates & Carriers
Pawsmark
Front Seat Dog Barrier, Fence For Cars, Vans and SUVs Adjustable Height, Universal Fit
Mfr # QI003587
Zoro # G404185133
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 0.1
- Width 12
- Height 38
- Material Metal and Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawsmark
- MFR # QI003587
- Zoro # G404185133
- UPC # 651355235878
- Country of Origin China
- Category Pet Crates & Carriers
Dimensions
Length | 0.1 |
Width | 12 |
Height | 38 |
Depth | 0.1 |
Details
Material | Metal and Plastic |
Color | Black |
Weight | 2 |
Description
Keep everyone safe in the car with this universal car metal pet barrier. Durable metal slats makes it strong enough to keep pets safely secluded so they don't shed hair, leaves any scratched or muddy paws. This front seat pet barrier easily straps onto the seat headrest and stays securely fastened, can be adjusted to desired height, and easily removed when not in use. Big enough for any pet, compact enough for any car.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRACIDE Wasp and Hornet Killer, Aerosol, Permethrin/Piperonyl Butoxide/Tetramethrin, 18 oz, Outdoor Use (HG-30110)
- MANTIS 10 x 17 Glue Board (Pack of 6) (Boacha 850) (135-000047)
- DB ELECTRICAL Zip Ties For 175 lb. Tensile Strength, 24" Length x 3/8" Width; (3014-5222)
- LITTLE GIANT LADDERS Little Giant® Safety Aluminum Step Ladder - 2 Step - 10210BA (10210BA)
- PAWSMARK Two-level Willow Pet House with Soft Fabric Cushion For Cat or Dog, Grey (QI003680)
- PAWSMARK Adjustable Pet Barrier Gate For Vehicles, Wire Mesh Universal Fit (QI003588)
- PAWSMARK Plastic Pet Door with Soft Window Flap for Interior or Exterior (QI003707)
- PAWSMARK Adjustable Large Pet Barrier Gate For Vehicles, Heavy Duty Universal Fit (QI003586)
- PAWSMARK Plastic Bowl Shaped Sleeping Bed House Cat Cave Lounge with Ball Toy (QI003726)
- UWS ONE DOOR DIAMOND PLATE ALUMINUM SOUTHERN DOG BOX (36X36 SQUARE BASE 24IN TALL) (DB-3636)
- HOME BAZAAR Home Bazaar HB-2031 Sag Harbor Birdhouse - Signature Series Blue with Mansard Roof (HB-2031)
- Pawsmark Pet Crates & Carriers