Shop All Pet Bowls & Feeders
Pawsmark
Digital Scale Dog Feeding Bowl, Removable Washable Stainless Steel Bowl
Mfr # QI003698
Zoro # G104185426
$24.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 7.5
- Material Stainless
- Color Silver
- Depth 7.5
- Height 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pawsmark
- MFR # QI003698
- Zoro # G104185426
- UPC # 651355236981
- Country of Origin China
- Category Pet Bowls & Feeders
Dimensions
Width | 7.5 |
Depth | 7.5 |
Height | 2.75 |
Length | 7.5 |
Details
Material | Stainless |
Color | Silver |
Weight | 0.99 |
Description
The PawsMark Digital Pet Feeder Bowl introduces a smarter way of feeding your dog or cat. With its integrated food scale, you can accurately measure cat or dog food in both Lbs and Kg. Its large LCD will allow you to quickly check on food levels while your pet is eating, so you can ensure that your cat or dog is getting is proper nutrition.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKSTONE Stainless Steel Black/Silver Grill Tool Set 2 pc (5282)
- MTD Cutting Head Asm (753-08193)
- XPOSE SAFETY Heavy Duty 30 Mil Tarp, Clear, Vinyl (CVT30-1012)
- MILWAUKEE TOOL M18 FUEL™ 10" Pole Saw Kit w/ QUIK-LOK™ Attachment Capability (2825-21PS)
- PAWSMARK Automatic Self Dispensing Gravity Pet Feeder and Waterer for Cats and Dogs (QI003699.P)
- PAWSMARK 6-Meal Automatic Pet Feeder, LCD, w/Smart Programmable Time Setting (QI004104)
- SERENELIFE Automatic Pet Feeder (SLAPF30)
- UNCONDITIONAL LOVE 1 Quart Wrought Iron Diner- Antique (UN319436)
- BELLA Cat Bowl Blue (7750)
- BLAZING LEDZ Multicolored Plastic Laser Pet Toy 1 (900234)
- CONTROL SOLUTIONS Eraser AP Herbicide 25 Gallon MART4320 2PK (016864)
- Pawsmark Pet Bowls & Feeders