Shop All Furniture Accessories
Pawsmark
Cat Scratching Sofa Guard Couch Protector Sisal Shield
Mfr # QI003991
Zoro # G304185615
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width (In.) 49
- Depth (In.) 18
- Height (In.) 0.5
- Color Brown
- Length 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawsmark
- MFR # QI003991
- Zoro # G304185615
- UPC # 651355239913
- Country of Origin China
- Category Furniture Accessories
Dimensions
Width (In.) | 49 |
Depth (In.) | 18 |
Height (In.) | 0.5 |
Length | 18 |
Details
Color | Brown |
Material | Sisal |
Weight | 1.5 |
Description
Protect your sofa and furniture with this cat scratching sofa guard. Natural sisal material is sturdy and durable enough for long time use. Place it on the armrest of a sofa by tucking the fabric under the sofas cushion. Two holder pockets to keep personal items handy. Instinctive cat scratching makes for healthy paws, exercise, and relieves stress, increasing overall wellness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Soho Big & Tall Mesh Back Chair (81804)
- CELEBRATIONS Halloween LED Prelit Burst Halloween Decor (LBST100BPLORTWA)
- ZORO SELECT Leather Task Chair, 24-, No Arm, Black (452R29)
- SAFCO Literature Organizer, Mail Sorters (7751BL)
- ELK STUDIO Marble Cheese Board (CBORD004)
- LOWELL Leg Levelers 1set (LL)
- OFFICESOURCE Center Drawer Black Center Drawer (CDR1BK)
- MIDWEST FASTENER 1-1/4" x 16 Gauge Round Black Plastic Furniture Tips 6PK (76644)
- CONTEMPO Metal Legs, 2, Contempo, Silver (50880-1151)
- HON Arms, Adjustable Height, Bk, PK2 (5795T)
- FECHOMETAL USA Bolt Clamp And 1.1/4X0.044X84" Stainless Steel 304 Strap, PK5 (SPAFTA9311214N)
- Pawsmark Furniture Accessories