Shop All Pet Crates & Carriers
Pawsmark
Black Metal Folding, Adjustable Car Barrier for Pet Automotive Safety
Mfr # QI003791
Zoro # G904180706
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 0.5
- Width 58
- Height 20
- Material Metal
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawsmark
- MFR # QI003791
- Zoro # G904180706
- UPC # 651355237919
- Country of Origin China
- Category Pet Crates & Carriers
Dimensions
Length | 0.5 |
Width | 58 |
Height | 20 |
Depth | 0.5 |
Details
Material | Metal |
Color | Black |
Weight | 4.75 |
Description
Keep everyone safe in the car with this universal car metal pet barrier. Durable metal slats makes it strong enough to keep pets safely secluded so they don't shed hair, leaves any scratched or muddy paws. Adjusts to a minimum height of 28.5 to a maximum of 48.5'' and minimum width of 32.75 to maximum 59, can also be easily removed and stored when not in use. Big enough for any pet, compact enough for any car.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWITT Plant Protection, 12 ft.X500 ft. (NS12500)
- MTD Tine Assy-Inner-Lh (642-0003-0637)
- PLANO Protective Case, 14-1/2" W x 16-3/4" L x 6 H (140402)
- MILWAUKEE TOOL M18 FUEL(TM) 14" Top Handle Chainsaw Kit (2826-21T)
- PAWSMARK Plastic Pet Door with Soft Window Flap for Interior or Exterior (QI003707)
- PAWSMARK Adjustable Pet Barrier Gate For Vehicles, Wire Mesh Universal Fit (QI003588)
- PAWSMARK Plastic Bowl Shaped Sleeping Bed House Cat Cave Lounge with Ball Toy (QI003726)
- PAWSMARK Two-level Willow Pet House with Soft Fabric Cushion For Cat or Dog, Grey (QI003680)
- PAWSMARK Adjustable Large Pet Barrier Gate For Vehicles, Heavy Duty Universal Fit (QI003586)
- MILLER MFG Pet Lodge Double Door Crate GIANT (2321-G)
- K&H PET PRODUCTS Virtually Indestructible Ball 10 inches Assorted 10" x 10" x 10" (1010)
- Pawsmark Pet Crates & Carriers