Shop All Pet Waste Supplies
Pawsmark
Biodegradable Colorful Unscented Pet Waste Bags with Dispenser and Leash Clip, 20 bags/Roll, PK 19
Mfr # QI003802
Zoro # G204185548
product price: $18.25
/pk 19, $0.96/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4
- Height 3
- Color Brown
- Material Wood
- Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawsmark
- MFR # QI003802
- Zoro # G204185548
- UPC # 651355238022
- Country of Origin China
- Category Pet Waste Supplies
Dimensions
Width | 4 |
Height | 3 |
Length | 10 |
Depth | 10 |
Details
Color | Brown |
Material | Wood |
Weight | 1.25 |
Description
PawsMark Dog waste bags are thick, strong, and 100% leak and tear proof. This set includes 19 refill rolls of colored doggy bags, plus a cute bone shaped dispenser with a carabiner clip for attaching to your dog's leash. Each roll contains 20 eco-friendly, biodegradable plastic bags. The bags are perfectly sized to contain waste material and keep your hands clean. Perforated markings make it easy to quickly tear off a single bag, so you can have it handy when needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 7 ft x 8 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-78-X)
- PANACEA PRODUCTSRP-IMPORT 18x8 WHT Arch Fence (89313)
- TARPCO SAFETY 8 ft L x 0.5 mm H x 6 ft W Heavy Duty 14 Mil Tarp, White, Polyethylene (TS-104-6X8)
- YARDGARD Welded Wire Fence, 14 ga., 48"X100 ft. (308312B)
- PAWSMARK Litter Box Replacement Liner Tray (QI003672.LT)
- PAWSMARK Fully Enclosed Hooded Litter Pan with Front Entry Odor Close Door, Cat Litter Scoop Included (QI003672)
- SEASONALS Seasonals 41106PRP Washable Female Dog Diaper; Purple - Fits Petite (41106PRP)
- FLOORTEX Floortex FPPET4861EV2 Tex Anti-microbial Pet Mat 19 x 24 in. (FPPET4861EV2)
- NORTHEASTERN 4.0 Cu Ft Pine Shavings Econo (216004)
- CATS PRIDE Cats Pride Natrl Litter (C0 1220)
- FLASH FURNITURE Green Mini Glow in the Dark Pet Waste Station-Bags (YAN-Y5CK65425-GG)
- Pawsmark Pet Waste Supplies