Shop All Pet Bowls & Feeders
Pawsmark
Automatic Self Dispensing Gravity Pet Feeder and Waterer for Cats and Dogs
Mfr # QI003699.P
Zoro # G404185485
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color White
- Weight 0.77
- Width 7
- Height 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawsmark
- MFR # QI003699.P
- Zoro # G404185485
- UPC # 651355236998
- Country of Origin China
- Category Pet Bowls & Feeders
Dimensions
Width | 7 |
Height | 12 |
Length | 12 |
Depth | 12 |
Details
Material | Plastic |
Color | White |
Weight | 0.77 |
Description
Ensure a constant fresh water and pet food supply to keep your pet comfortably hydrated and full with the PawsMark Automatic Pet Waterer or Feeder. Ideal for both cats and dogs, the pet water and food dispensers use gravity to automatically fill the drinking dish or eating tray with the right amount of water and food. Crafted from durable plastic material, the transparent dispenser bottle allows for easy water/food level checking. Convenient cut out handles on either side of the tray make it easy to lift and carry. Your kittens and pups will love this pet feeder/water station!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Pneumatic Wheel, 12 in., 185 lb. (1NXC4)
- WESTWARD Lawn Rake, 10-3/4 in. Tine Length (46MP82)
- STENS Choke Cable Fits Ferris Simplicity Snapper 5047779 290-370 (290-370)
- BRIGGS & STRATTON Electric Starter Motor (593934)
- PAWSMARK 6-Meal Automatic Pet Feeder, LCD, w/Smart Programmable Time Setting (QI004104)
- QT DOG QT Dog SS0122 32 Ounce Standard Food Bowl (SS0122)
- ARF PETS Automatic Pet Feeder Food Dispenser with Timer - Up to 4 Meals a Day (APAFNEW2)
- BOSS PET Dishes Small Sgl Bowl Ss 1Qt (ZW150 32)
- MILLER MFG Chow Hound Dog Feeder 12 LB (2315-12)
- RACK’EM RACKS RackEm Racks 4023 Apron Dispenser Rack (4023)
- ICONIC PET 32 oz Stainless Steel Non - Skid Pet Bowl for Dog or Cat - 4 Cup (IC302671)
- Pawsmark Pet Bowls & Feeders