Shop All Pet Bowls & Feeders
Pawsmark
Anti-Splash Dripless Drinking Water Slow Feeder Dispenser Car Bowl for Pets
Mfr # QI003724
Zoro # G604185575
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 7
- Width 7
- Weight 0.75
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawsmark
- MFR # QI003724
- Zoro # G604185575
- UPC # 651355237247
- Country of Origin China
- Category Pet Bowls & Feeders
Dimensions
Length | 7 |
Width | 7 |
Height | 3 |
Depth | 7 |
Details
Color | White |
Weight | 0.75 |
Material | Plastic |
Description
Ensure a constant fresh water supply to keep your pet comfortably hydrated with this bowl feeder. This water bowl is spill proof designed preventing from water splash on the floor, and ideal for traveling. The floating plate prevents dust from falling into the bowl allowing your pet to drink clean water. Large capacity of 40 oz. supplies enough water for your pet to drink a whole day. Your kittens and pups will love this pet water feeder!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NGK SPARK PLUGS NGK Spark Plug, BPR6HS (130-847)
- BONIDE PRODUCTS Moletox II 8 Oz. Corn Pellets Mole & Gopher Killer (697)
- BAYER BioAdvanced Weed Killer Concentrate 29 oz (704050B)
- MAGNOLIA GARDEN FLAGS 13 x 18 in. Welcome Flower Truck Polyester Garden Flag (MA85700)
- PAWSMARK 6-Meal Automatic Pet Feeder, LCD, w/Smart Programmable Time Setting (QI004104)
- PAWSMARK Automatic Self Dispensing Gravity Pet Feeder and Waterer for Cats and Dogs (QI003699.P)
- ON TIME WILDLIFE FEEDERS On Time Wildlife Feeders 00103 Aluminum Spin Plate (103)
- DOGIPOT Large Adjustable Double Dinner Esspresso (DO87362)
- ON TIME FEEDERS On Time Feeders 71536 Lifetime Feeder with 225 lb Hanger (71536)
- MILLER MFG Miller Manufacturing 5 Gallon Double Wall Fount 9835 (9835)
- PETEDGE ProSelect Stainless Steel Coop Cup 16oz (ZW991 20)
- Pawsmark Pet Bowls & Feeders