Shop All Pet Crates & Carriers
Pawsmark
Adjustable Pet Barrier Gate For Vehicles, Wire Mesh Universal Fit
Mfr # QI003588
Zoro # G704185154
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 0.1
- Width 52.25
- Height 12
- Material Metal and Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawsmark
- MFR # QI003588
- Zoro # G704185154
- UPC # 651355235885
- Country of Origin China
- Category Pet Crates & Carriers
Dimensions
Length | 0.1 |
Width | 52.25 |
Height | 12 |
Depth | 0.1 |
Details
Material | Metal and Plastic |
Color | Black |
Weight | 4 |
Description
Keep everyone safe in the car with this universal car metal pet barrier. Durable metal slats makes it strong enough to keep pets safely secluded so they don't shed hair, leaves any scratched or muddy paws. This pet barrier easily hooks onto the seat headrest and stays securely fastened, can also be adjusted to desired length, and easily removed when not in use. Big enough for any pet, compact enough for any car.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement Ezgo / Cushman / Textron Electric Axle Shaft Bearing KIT TXT Medalist Model Year 2007 (ELECTRIC AXLE SHAFT BEARING KIT TXT MEDALIST MODE)
- BRUNSWICK BILLIARDS Table Tennis Table, Black, Steel (51871150001)
- OLDCASTLE LG 2cft Prem Garden Soil (50150521)
- SCOTTS GROWING MEDIA MG 2CUFT AP GDN Soil (75052430)
- PAWSMARK Plastic Bowl Shaped Sleeping Bed House Cat Cave Lounge with Ball Toy (QI003726)
- PAWSMARK Adjustable Large Pet Barrier Gate For Vehicles, Heavy Duty Universal Fit (QI003586)
- PAWSMARK Two-level Willow Pet House with Soft Fabric Cushion For Cat or Dog, Grey (QI003680)
- PAWSMARK Plastic Pet Door with Soft Window Flap for Interior or Exterior (QI003707)
- SONGBIRD ESSENTIALS Songbird Essentials SERUB78162 Recycled Plastic Window Nest View Bird House (SERUB78162)
- HOME BAZAAR Home Bazaar HB-2031 Sag Harbor Birdhouse - Signature Series Blue with Mansard Roof (HB-2031)
- STEPHENS PIPE & STEEL Silver Dog Kennel, 6 ft OAL, 8 ft OAW, 4 ft OAH, Steel, Galvanized (DKS16084)
- Pawsmark Pet Crates & Carriers