Shop All Pet Crates & Carriers
Pawsmark
Adjustable Pet Barrier for Vehicle Safety Fence Car Divider Universal Fit
Mfr # QI003789
Zoro # G004185403
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 0.5
- Width 59
- Height 24
- Material Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawsmark
- MFR # QI003789
- Zoro # G004185403
- UPC # 651355237896
- Country of Origin China
- Category Pet Crates & Carriers
Dimensions
Length | 0.5 |
Width | 59 |
Height | 24 |
Depth | 0.5 |
Details
Material | Steel |
Color | White |
Weight | 4.75 |
Description
Keep everyone safe in the car with this universal car metal pet barrier. Durable metal slats makes it strong enough to keep pets safely secluded so they don't shed hair, leaves any scratched or muddy paws. Adjusts to a minimum height of 24 to a maximum of 44 and minimum width of 35.5 to maximum 59, can also be easily removed and stored when not in use. Big enough for any pet, compact enough for any car.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPOTON SpotOn Spray Pattern Test Paper (32920)
- OREGON PowerCut .325" Pitch, 0.63" Guage Saw Chain, 81 Drive Links (22LGX081G)
- STENS Lance/Wand-Dual 40" Extension 1/4"M In 1X1/4"F & 1X1/8"F-Out 758-823 (758-823)
- PAWSMARK Adjustable Pet Barrier Gate For Vehicles, Wire Mesh Universal Fit (QI003588)
- PAWSMARK Adjustable Large Pet Barrier Gate For Vehicles, Heavy Duty Universal Fit (QI003586)
- PAWSMARK Plastic Pet Door with Soft Window Flap for Interior or Exterior (QI003707)
- PAWSMARK Two-level Willow Pet House with Soft Fabric Cushion For Cat or Dog, Grey (QI003680)
- PAWSMARK Plastic Bowl Shaped Sleeping Bed House Cat Cave Lounge with Ball Toy (QI003726)
- MILLER MFG Pet Lodge Wire Dog Crate XLARGE (2308-XL)
- NORTH STATES INDUSTRIES GATE PET ADJUSTABLE 26 in. H (8625)
- Pawsmark Pet Crates & Carriers