Shop All Pet Crates & Carriers
Pawsmark
Adjustable Large Pet Barrier Gate For Vehicles, Heavy Duty Universal Fit
Mfr # QI003586
Zoro # G404185140
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 0.1
- Width 47
- Height 16.25
- Material Metal and Plastic
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawsmark
- MFR # QI003586
- Zoro # G404185140
- UPC # 651355235861
- Country of Origin China
- Category Pet Crates & Carriers
Dimensions
Length | 0.1 |
Width | 47 |
Height | 16.25 |
Depth | 0.1 |
Details
Material | Metal and Plastic |
Color | Gray |
Weight | 5 |
Description
Keep everyone safe in the car with this universal car metal pet barrier. Durable metal slats makes it strong enough to keep pets safely secluded so they don't shed hair, leaves any scratched or muddy paws. This pet barrier easily hooks onto the seat headrest and stays securely fastened, can also be adjusted to desired length, and easily removed when not in use. Big enough for any pet, compact enough for any car.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Valve - Fuel (310573GS)
- BLOEM DURA HNG BSKT LIVGRN 12"" (DCHB12-42)
- SIMONDS Chainsaw File, American, Rnd., Dbl (73740210)
- SWISHER Belt, Engine, 44", NT60 (644)
- PAWSMARK Adjustable Pet Barrier Gate For Vehicles, Wire Mesh Universal Fit (QI003588)
- PAWSMARK Plastic Bowl Shaped Sleeping Bed House Cat Cave Lounge with Ball Toy (QI003726)
- WINDOW ALERT Window Alert WINDSBA Stop Bird Attack Window Spray (WINDSBA)
- WARE Ware W-01533 Premium Plus Backyard Small Animal Hutch (W-01533)
- BAYER BioAdvanced Rose & Flower Care Granules Plant Food and Insect Control 5 lb (701100A)
- STEPHENS PIPE & STEEL Dog Kennel with Sunblock Top, 5 ft OAL, 5 ft OAW, 4 ft OAH, PowderCoated (RSHBK11-11799)
- TRIXIE PET PRODUCTS Rustic Dog House- Medium (39511)
- Pawsmark Pet Crates & Carriers