Shop All Pet Bowls & Feeders
Pawsmark
6-Meal Automatic Pet Feeder, LCD, w/Smart Programmable Time Setting
Mfr # QI004104
Zoro # G704185581
product price: $74.45
/ea
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12
- Color Blue
- Material Plastic
- Weight 2
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pawsmark
- MFR # QI004104
- Zoro # G704185581
- UPC # 651355241046
- Country of Origin China
- Category Pet Bowls & Feeders
Dimensions
Width | 12 |
Length | 12 |
Depth | 12 |
Height | 2.75 |
Details
Color | Blue |
Material | Plastic |
Weight | 2 |
Description
Ensure a constant supply of dog or cat food to keep your pet comfortably full with this automatic 6-meal compartment. The digital timer provides a healthy daily diet for pets keeping them nourished even when away from home. Your kittens and pups will love this pet feeder station!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS Hanger, Al, For Telescopic Poles/Hoses (80-226)
- EASY GARDENER 4X200 15YR Land Fabric (522210)
- BLUE SEA SYSTEMS Blue Sea Systems 4150-BSS WeatherDeck SPST/On-Off Toggle Switch (4150-BSS)
- OREGON Gatorline Round Trimmer Line, .155" by 320', 3Lb Spool (21-155)
- PAWSMARK Automatic Self Dispensing Gravity Pet Feeder and Waterer for Cats and Dogs (QI003699.P)
- HARRIS FARMS Harris Farms 211008 4 gal Cup-A-Water Flock Drinker (211008)
- ON TIME WILDLIFE FEEDERS On Time Wildlife Feeders 00103 Aluminum Spin Plate (103)
- BELOVED 7404SBM Small Dog Bella Bowl (BE157588)
- LOVING PETS Loving Pets 430842 Bella Bowl Espr Lg (430842)
- MILLER MFG CO Miller Mfg Co Inc Feeder Base- Purple 1 Quart - 806PURPLE (957270)
- PRESTIGE PET FOOD CAN LID 2 PK (A00260)
- Pawsmark Pet Bowls & Feeders