Shop All Pet Grooming & Health
Pawsmark
3 Step Foldable Non-slip Pet Stairs, Ramp for Dogs and Cats
Mfr # QI003701.BN
Zoro # G104185518
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14.5
- Length 25
- Material Plastic
- Width 12
- Weight 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pawsmark
- MFR # QI003701.BN
- Zoro # G104185518
- UPC # 651355237018
- Country of Origin China
- Category Pet Grooming & Health
Dimensions
Height | 14.5 |
Length | 25 |
Width | 12 |
Depth | 25 |
Details
Color | Brown |
Material | Plastic |
Weight | 3.5 |
Description
Help your pet easily reach sofas and beds even if they're too small to climb by themselves. With the PawsMark Foldable Pet Stairs, dogs and cats can reach tall furniture in a safe way. The three step staircase is the perfect height for common household furniture, and its textured stair treads provide a safe climbing surface. When not in use, the steps can be folded down for compact storage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IK SPRAYERS Complete Chamber, Multi Pro 2 (81671801)
- INTERSTATE PNEUMATICS 5/8 Inch ID x 1 Inch OD x 1/8 Inch Thick Rubber Garden Hose Washer, PK 100 (FGF-OR1-100K)
- MTD Chute Asm-Upr 27 (931-04291A)
- VULCAN Vulcan 34567 Wheelbarrow Parts, For 4 cu-ft Steel Wheelbarrow (34567)
- OFFICE SNAX Doggie Biscuits, 10 lb Box (00041)
- ARIA Aria DT151 05 16 0.63 in. Satin Bow Canisters (DT151 05 16)
- FLOORTEX 12" dia Anti-Microbial Pet Mat, PK2 (FPPET30RV2)
- PET LODGE Wire Cage Clip Pliers (ACP2)
- BAYER Bayer ADVANTAGE6-ORANGE Advantage 6 Pack Cat 0 - 9 Lbs. - Orange (ADVANTAGE6-ORANGE)
- OWENS 4 SEASONS VENTS WITHOUT STORAGE DOG BOX (55015)
- PETEDGE Top Performance Oatmeal Shampoo 17oz (TP564 17)
- Pawsmark Pet Grooming & Health