Shop All Overboots and Overshoes
Paws
Overboots, Mens, Blk, XL, 4" H, Waterproof, PR
Mfr # 13043
Zoro # G6411399
product price: $87.75
/pr
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paws
- MFR # 13043
- Zoro # G6411399
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | 11 to 12-1/2 |
Height | 4" |
Fits Shoe Size | 11 to 12-1/2 |
Boot Height | 4" |
Description
Floor Stripping Overshoe, Size 11 to 12-1/2, Black, Rubber, Men's, For Use With Athletic Shoes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Hazardous Waste Hazmat Label, Pk25 (HW1)
- SKULLERZ BY ERGODYNE Gray Face Shield Adapter Frame Replacement (8996)
- GOODYEAR Goodyear Rubber "Washer and Dryer Mat" - 5mm x 35" x 31" (03-277-3531)
- LYLE Speed Hump Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, W17-1-24DA (W17-1-24DA)
- PAWS Overboots, Mens, Blk, L, 4" H, Waterproof, PR (13042)
- PAWS Overboots, Mens, Blk, 2XL, 4"H, Waterproof, PR (13044)
- PAWS Overboots, Mens, Blk, M, 4" H, Waterproof, PR (13041)
- PAWS Anti-Slip Footwear, Black, Mens, PR (13022)
- PAWS Rubber Stripping Overshoes, Sz XL, PR (13053)
- PAWS Overboots, Mens, Blk, S, 4" H, Waterproof, PR (13040)
- MUTUAL INDUSTRIES Over-The-Show Slush Boot, 17", Size 18 (14500-18-17)
- Paws Overboots and Overshoes