Shop All Overboots and Overshoes
Paws
Overboots, Mens, Blk, S, 4" H, Waterproof, PR
Mfr # 13040
Zoro # G6411426
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6-1/2 to 8
- Color Black
- Material Rubber
- Gender Men's
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paws
- MFR # 13040
- Zoro # G6411426
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | 6-1/2 to 8 |
Height | 4" |
Boot Height | 4" |
Fits Shoe Size | 6-1/2 to 8 |
Description
Floor Stripping Overshoe, Size 6-1/2 to 8, Black, Rubber, Men's, For Use With Athletic Shoes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD SMS Coverall, XL, White, PK25, XL, 25 PK, White, SMS, Zipper (2223)
- ANSELL Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, S, 1 PR (11-542)
- BDG Leather Gloves, L (20-1-10753-L)
- MAGID TREX Rebel Series TRX814 Goatskin ParaAramid Lined Driver Impact GloveCut Level A6 (TRX814L)
- PAWS Overboots, Mens, Blk, 3XL, 4"H, Waterproof, PR (13045)
- PAWS Rubber Stripping Overshoes, Sz M, PR (13051)
- PAWS Overboots, Mens, Blk, L, 4" H, Waterproof, PR (13042)
- PAWS Anti-Slip Footwear, Red, Mens, PR (13024)
- PAWS Anti-Slip Footwear, Red, Womens, PR (13023)
- PAWS Rubber Stripping Overshoes, Sz L, PR (13052)
- MCR SAFETY 16PVC Knee Boot Mens Plain Toe Blk (PBP1207)
- Paws Overboots and Overshoes