Shop All Overboots and Overshoes
Paws
Overboots, Mens, Blk, M, 4" H, Waterproof, PR
Mfr # 13041
Zoro # G6411417
product price: $87.75
/pr
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paws
- MFR # 13041
- Zoro # G6411417
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | 8 to 9-1/2 |
Height | 4" |
Fits Shoe Size | 8 to 9-1/2 |
Boot Height | 4" |
Description
Floor Stripping Overshoe, Size 8 to 9-1/2, Black, Rubber, Men's, For Use With Athletic Shoes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 24"W x 36"H Wall Mounted Poster Frame. Mounting Hardware Included. (182736)
- FIBRE-METAL BY HONEYWELL Faceshield Bracket, FullBrim, Blk, Dielctrc (FM71)
- JUSTRITE Spill Tray, 12 gal Spill Capacity, Polyethylene (28715)
- ISOTUNES ISOtunes Sport ADVANCE Bluetooth Hearing Protection Earbuds (IT-34)
- PAWS Overboots, Mens, Blk, XL, 4" H, Waterproof, PR (13043)
- PAWS Overboots, Mens, Blk, L, 4" H, Waterproof, PR (13042)
- PAWS Overboots, Mens, Blk, 2XL, 4"H, Waterproof, PR (13044)
- PAWS Rubber Stripping Overshoes, Sz M, PR (13051)
- PAWS Rubber Stripping Overshoes, Sz L, PR (13052)
- PAWS Overboots, Mens, Blk, 3XL, 4"H, Waterproof, PR (13045)
- DUE NORTH Traction Device for Shoes L, PR (V3550270-L)
- Paws Overboots and Overshoes