Shop All Overboots and Overshoes
Paws
Overboots, Mens, Blk, 3XL, 4"H, Waterproof, PR
Mfr # 13045
Zoro # G6411371
product price: $87.75
/pr
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Rubber
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paws
- MFR # 13045
- Zoro # G6411371
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | 14 to 15-1/2 |
Height | 4" |
Fits Shoe Size | 14 to 15-1/2 |
Boot Height | 4" |
Description
Floor Stripping Overshoe, Size 14 to 15-1/2, Black, Rubber, Men's, For Use With Athletic Shoes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Body Belt, 2 D-Rings, Size 2XL (M210005)
- ILC DOVER Filter, HEPA, Magenta, 6 PK, NIOSH TC-21C-0848 (S-4002-3)
- POLYCO Gown, L, 50 In. L, 42 In. W, Thumb Loop, PK50 (42500)
- CONDOR Gloves, S, Gold/Yellow, Unlined, Elkskin, PR (48WU04)
- PAWS Overboots, Mens, Blk, XL, 4" H, Waterproof, PR (13043)
- PAWS Overboots, Mens, Blk, L, 4" H, Waterproof, PR (13042)
- PAWS Overboots, Mens, Blk, M, 4" H, Waterproof, PR (13041)
- PAWS Rubber Stripping Overshoes, Sz XL, PR (13053)
- PAWS Overboots, Mens, Blk, 2XL, 4"H, Waterproof, PR (13044)
- PAWS Anti-Slip Footwear, Black, Womens, PR (13021)
- TINGLEY Full Sized PVC Overshoe, 17" High, Chemical Resistant XS, Color: Black, Red (45851)
- Paws Overboots and Overshoes